DAYTON 7K420 Blower 22 Inch Foward Curve | AF3NEN

DAYTON 7K420 Blower 22 Inch Foward Curve

Item: AF3NEN Model: 7K420
In Stock

Get it by Tuesday, Jun 10

€3,858.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
ApplicationCooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm310 RPM
Cfm @ 0.250-in. Sp8500 CFM
Cfm @ 0.375-in. Sp6750 CFM
Depth35 3/4"
Drive TypeBelt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
For Ventilation TypeExhaust
Height41 1/2"
Housing Depth35 3/4"
Housing FinishGalvanized
Housing Height41 1/2"
Housing MaterialSteel
Housing Width34 1/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.18 1/16" , 18.062"
Inlet Diameter18"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Maximum Fan Speed310 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame145T
Motor Frame Designation145T
Motor Horsepower1 1/2 hp
Motor Hp1 1/2 hp
Motor InsulationClass F
Motor Speed1735 RPM
No. Of Inlets2
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height27 1/4"
Outlet ShapeRectangular
Outlet Width27 1/4"
Overall Depth35 3/4"
Overall Height41 1/2"
Overall Width39 1/4"
Phase3
Shaft Dia.7/8"
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.22"
Wheel MaterialSteel
Wheel Width22"
Width39 1/4"
Airflow @ 0.250 In Sp8500 CFM
Current4.5-4.3/2.1A
Housing Material FinishGalvanized
Motor EnclosureOpen Dripproof
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter22"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 149.2992
Ship height (cm)105.41
Ship length (cm)90.81
Ship width (cm)99.7
HS code8414599080
Country of OriginUS

Product Variants

ProductModelMotor HpMotor Enclosure DesignInlet Dia.DepthCfm @ 0.500-in. SpCfm @ 0.250-in. SpShaft Dia.Blower RpmPrice
DAYTON 7J521 Blower 22 Inch Foward Curve | AF3MPR 7J5211 1/2 hpTotally Enclosed Fan Cooled18.062"35.688"-8500 CFM7/8"310 RPM€4,539.32
DAYTON 7J522 Blower 22 Inch Foward Curve | AF3MPT 7J5223 hpTotally Enclosed Fan Cooled18.062"35.688"10100 CFM12400 CFM1 1/8"400 RPM€4,409.71
DAYTON 7J523 Blower 22 Inch Foward Curve | AF3MPU 7J5235 hpTotally Enclosed Fan Cooled18.062"35.688"12600 CFM-1 1/8"450 RPM€4,495.56
DAYTON 7J524 Blower 22 Inch Foward Curve | AF3MPV 7J5247 1/2 hpTotally Enclosed Fan Cooled18.062"35.688"16500 CFM-1 3/8"540 RPM€4,775.25
DAYTON 7J525 Blower 22 Inch Foward Curve | AF3MPW 7J52510 hpTotally Enclosed Fan Cooled18.062"35.688"--1 3/8"585 RPM€5,415.01
DAYTON 7J526 Blower 22 Inch Foward Curve | AF3MPX 7J52615 hpTotally Enclosed Fan Cooled18.062"35.688"--1 5/8"730 RPM€7,088.64
DAYTON 7J527 Blower 22 Inch Foward Curve | AF3MPY 7J52720 hpTotally Enclosed Fan Cooled18.062"35.688"--1 5/8"760 RPM€6,618.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K420 Blower 22 Inch Foward Curve
€3,858.36 /unit