DAYTON 7K409 Blower With Drive Package 208-230/460 Volts | AF3NEB

DAYTON 7K409 Blower With Drive Package 208-230/460 Volts

Item: AF3NEB Model: 7K409
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18,885.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500-in. SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 5.000 In Sp16852 CFM
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1083 RPM
ColorGray
Depth60 7/8"
Dimension A43 1/8"
Dimension B21 3/8"
Dimension C39 1/4"
Dimension D28 1/2"
Dimension E21 5/8"
Dimension F36 7/8"
Dimension H30"
Dimension J24 7/8"
Dimension K34 1/8"
Dimension L28"
Dimension M43 1/4"
Dimension N16 1/4"
Dimension P39"
Dimension Q31"
Dimension R33 3/4"
Dimension S63 3/4"
Dimension T30 3/8"
Dimension X42 1/8"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height72 1/8"
Housing ColorGray
Housing Depth60 7/8"
Housing FinishGray Baked Polyester Epoxy
Housing Height72 1/8"
Housing MaterialSteel
Housing Width62 1/8"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.39"
Max. Ambient Temp.104°F
Max. Bhp19 21/25 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame256T
Motor Frame Designation256T
Motor Hp20 hp
Motor Rpm1755 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height39 1/4"
Outlet ShapeRectangular
Outlet Width28 1/2"
Phase3
Shaft Dia.1 15/16"
Sound Level81 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.36 1/2"
Wheel MaterialSteel
Wheel Width13 1/16" , 13"
Width62 1/8"
Airflow @ 4.500 In Sp18384 CFM
Current48.5/24.3A
Drive Package With Motor Included?Yes
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Material FinishBaked Enamel
Inlet Diameter39"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed1083 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure5 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower20 hp
Motor Speed1770 RPM
Motor Type3-Phase
Nameplate Voltage230/460V AC
Number Of Inlets1
Number Of Speeds1
Overall Depth60 7/8"
Overall Height72 1/8"
Overall Width62 1/8"
RotationCW
Shaft Diameter1 15/16"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter36 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 627.107
Ship height (cm)154.62
Ship length (cm)154.62
Ship width (cm)157.8
HS code8414802015
Country of OriginTW

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K409 Blower With Drive Package 208-230/460 Volts
€18,885.32 /unit