DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ

DAYTON 7K338 Blower With Drive Package 208-230/460 Volts

Item: AF3NAZ Model: 7K338
In Stock

Get it by Tuesday, Jun 10

€2,399.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp1796 CFM
Airflow @ 0.500-in. Sp1750 CFM
Airflow @ 0.750 In Sp1701 CFM
Airflow @ 1.000 In Sp1649 CFM
Airflow @ 1.500 In Sp1532 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp1389 CFM
Airflow @ 2.500 In Sp1201 CFM
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm2685 RPM
ColorGray
Depth27"
Dimension A12 7/8"
Dimension B13"
Dimension C11 3/4"
Dimension D8"
Dimension E14 1/4"
Dimension F10 3/4"
Dimension H7 7/8"
Dimension J6 3/4"
Dimension K9 1/8"
Dimension L8 1/16"
Dimension M19 7/8"
Dimension N6"
Dimension P12 7/8"
Dimension S20 1/2"
Dimension T17"
Dimension X14"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height21 7/8"
Housing ColorGray
Housing Depth27"
Housing FinishGray Baked Polyester Epoxy
Housing Height21 7/8"
Housing MaterialSteel
Housing Width17 3/16"
Hz50/60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.12 7/8"
Max. Ambient Temp.104°F
Max. Bhp3/4 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56
Motor Frame Designation56
Motor Hp3/4 hp
Motor Rpm1725 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height11 3/4"
Outlet ShapeRectangular
Outlet Width8"
Phase3
Shaft Dia.3/4"
Sound Level69 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.10 1/2"
Wheel MaterialSteel
Wheel Width5 1/4" , 5 5/16"
Width17 3/16"
Airflow @ 1.250 In Sp1593 CFM
Current2.7/1.3A
Housing Material FinishBaked Enamel
Inlet Diameter12 7/8"
Maximum Fan Speed2685 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1750 RPM
Overall Depth27"
Overall Height21 7/8"
Overall Width17 3/16"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter10 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 46.71
Ship height (cm)55.56
Ship length (cm)68.58
Ship width (cm)43.66
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65
DAYTON 7K341 Blower With Drive Package 115/208-230 Volts | AF3NBC 7K341Polyester5.312"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,313.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K338 Blower With Drive Package 208-230/460 Volts
€2,399.79 /unit