DAYTON 7K403 Blower With Drive Package 208-230/460 Volts | AF3NDV

DAYTON 7K403 Blower With Drive Package 208-230/460 Volts

Item: AF3NDV Model: 7K403
In Stock

Get it by Tuesday, Jun 10

€11,373.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp16321 CFM
Airflow @ 0.500-in. Sp16 CFM
Airflow @ 0.750 In Sp15720 CFM
Airflow @ 1.000 In Sp15419 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In Sp14 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp14188 CFM
Airflow @ 2.500 In Sp13536 CFM
Airflow @ 4.000 In Sp11374 CFM
Airflow @ 5.000 In Sp8789 CFM
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1225 RPM
ColorGray
Depth52 7/16"
Dimension A36 1/4"
Dimension B16 1/2"
Dimension C32 1/4"
Dimension D23 3/8"
Dimension E16 1/2"
Dimension F29 1/2"
Dimension H24 5/8"
Dimension J20 1/2"
Dimension K28 1/8"
Dimension L23 5/8"
Dimension M36"
Dimension N13 3/4"
Dimension P32 1/4"
Dimension Q26"
Dimension R28 3/4"
Dimension S51 7/8"
Dimension T27"
Dimension X33 3/4"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height58 3/8"
Housing ColorGray
Housing Depth52 7/16"
Housing FinishGray Baked Polyester Epoxy
Housing Height58 3/8"
Housing MaterialSteel
Housing Width51 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.32 1/4"
Max. Ambient Temp.104°F
Max. Bhp9 93/100 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame215T
Motor Frame Designation215T
Motor Hp10 hp
Motor Rpm1750 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height32 1/4"
Outlet ShapeRectangular
Outlet Width23 3/8"
Phase3
Shaft Dia.1 11/16"
Sound Level78 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.30"
Wheel MaterialSteel
Wheel Width10 3/4"
Width51 3/4"
Airflow @ 3.000 In Sp12843 CFM
Current24.4/12.2A
Housing Material FinishBaked Enamel
Inlet Diameter32 1/4"
Maximum Fan Speed1225 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1755 RPM
Overall Depth52 7/16"
Overall Height58 3/8"
Overall Width51 3/4"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter30"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 376.7625
Ship height (cm)148.27
Ship length (cm)133.19
Ship width (cm)131.45
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K403 Blower With Drive Package 208-230/460 Volts
€11,373.00 /unit