DAYTON 7K396 Blower With Drive Package 208-230/460 Volts | AF3NDM

DAYTON 7K396 Blower With Drive Package 208-230/460 Volts

Item: AF3NDM Model: 7K396
In Stock

Get it by Tuesday, Jun 17

€8,615.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp9355 CFM
Airflow @ 0.500-in. Sp9017 CFM
Airflow @ 0.750 In Sp8676 CFM
Airflow @ 1.000 In Sp8327 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In Sp7579 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp6696 CFM
Airflow @ 2.500 In Sp5421 CFM
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm980 RPM
ColorGray
Depth49 1/4"
Dimension A33"
Dimension B16 1/2"
Dimension C29"
Dimension D21 1/4"
Dimension E16 1/2"
Dimension F26 1/4"
Dimension H22 1/8"
Dimension J18 1/2"
Dimension K25 1/4"
Dimension L21 1/2"
Dimension M34 5/8"
Dimension N12 5/8"
Dimension P29"
Dimension Q23 3/4"
Dimension R26 1/2"
Dimension S47"
Dimension T26"
Dimension X30 1/2"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height52 5/8"
Housing ColorGray
Housing Depth49 1/4"
Housing FinishGray Baked Polyester Epoxy
Housing Height52 5/8"
Housing MaterialSteel
Housing Width46 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.29"
Max. Ambient Temp.104°F
Max. Bhp3 bhp
Max. Inlet Temp.250°F
Maximum Fan Speed980 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame182T
Motor Frame Designation182T
Motor Hp3 hp
Motor Rpm1740 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height29"
Outlet ShapeRectangular
Outlet Width21 1/4"
Phase3
Shaft Dia.1 7/16"
Sound Level70 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.27"
Wheel MaterialSteel
Wheel Width9 3/4"
Width46 3/4"
Airflow @ 0.500 In Sp9017 CFM
Current7.6/3.8A
Drive Package With Motor Included?Yes
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Material FinishBaked Enamel
Inlet Diameter29"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature250°F
Maximum Static Pressure2 1/2 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower3 hp
Motor Speed1765 RPM
Motor Type3-Phase
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Number Of Speeds1
Overall Depth49 1/4"
Overall Height52 5/8"
Overall Width46 3/4"
RotationCW
Shaft Diameter1 7/16"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter27"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 293.2168
Ship height (cm)133.67
Ship length (cm)125.1
Ship width (cm)118.75
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K396 Blower With Drive Package 208-230/460 Volts
€8,615.68 /unit