DAYTON 7K393 Blower With Drive Package 208-230/460 Volts | AF3NDJ

DAYTON 7K393 Blower With Drive Package 208-230/460 Volts

Item: AF3NDJ Model: 7K393
In Stock

Get it by Tuesday, Jun 10

€7,841.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp12636 CFM
Airflow @ 0.500-in. Sp12 CFM
Airflow @ 0.750 In Sp12194 CFM
Airflow @ 1.000 In Sp11961 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In Sp11 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp10910 CFM
Airflow @ 2.500 In Sp10281 CFM
Airflow @ 3.000 In Sp9535
Airflow @ 3.500 In Sp8568
Airflow @ 4.000 In Sp7262 CFM
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1350 RPM
ColorGray
Depth47 3/8"
Dimension A30 1/4"
Dimension B16 1/2"
Dimension C26 1/4"
Dimension D19 1/4"
Dimension E16 3/4"
Dimension F23 5/8"
Dimension H20 1/8"
Dimension J16 7/8"
Dimension K23"
Dimension L19 7/8"
Dimension M33 5/8"
Dimension N11 3/4"
Dimension P26 3/8"
Dimension Q21 1/4"
Dimension R24 1/2"
Dimension S42 7/8"
Dimension T26"
Dimension X27 3/4"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height47 7/8"
Housing ColorGray
Housing Depth47 3/8"
Housing FinishGray Baked Polyester Epoxy
Housing Height47 7/8"
Housing MaterialSteel
Housing Width42 7/8"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.26 3/8"
Max. Ambient Temp.104°F
Max. Bhp7 37/100 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame213T
Motor Frame Designation213T
Motor Hp7 1/2 hp
Motor Rpm1750 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height26 1/4"
Outlet ShapeRectangular
Outlet Width19 1/4"
Phase3
Shaft Dia.1 7/16"
Sound Level76 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.24 1/2"
Wheel MaterialSteel
Wheel Width12"
Width42 7/8"
Current18.1/9A
Housing Material FinishBaked Enamel
Inlet Diameter26 3/8"
Maximum Fan Speed1350 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1770 RPM
Overall Depth47 3/8"
Overall Height47 7/8"
Overall Width42 7/8"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter24 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 281.8035
Ship height (cm)121.6
Ship length (cm)120.33
Ship width (cm)108.9
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K393 Blower With Drive Package 208-230/460 Volts
€7,841.70 /unit