DAYTON 7K381 Blower With Drive Package 208-230/460 Volts | AF3NCW

DAYTON 7K381 Blower With Drive Package 208-230/460 Volts

Item: AF3NCW Model: 7K381
In Stock

Get it by Tuesday, Jun 10

€4,061.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500-in. Sp7565 CFM
Airflow @ 0.750 In Sp7437 CFM
Airflow @ 1.000 In Sp7305 CFM
Airflow @ 1.500 In Sp7027 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp6731 CFM
Airflow @ 2.500 In Sp6415 CFM
Airflow @ 3.000 In Sp6075
Airflow @ 3.500 In Sp5697
Airflow @ 4.000 In Sp5317 CFM
Airflow @ 4.500 In Sp4558
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
ColorGray
Depth41 1/4"
Dimension A23 1/8"
Dimension B17"
Dimension C19 5/8"
Dimension D17 1/2"
Dimension E17 1/2"
Dimension F21 1/2"
Dimension H15"
Dimension J12 5/8"
Dimension K17 1/8"
Dimension L14 5/8"
Dimension M30 5/8"
Dimension N9 1/8"
Dimension P19 5/8"
Dimension Q15 3/4"
Dimension R19 5/8"
Dimension S33 3/8"
Dimension T25"
Dimension X21 7/8"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height36 7/8"
Housing ColorGray
Housing Depth41 1/4"
Housing FinishGray Baked Polyester Epoxy
Housing Height36 7/8"
Housing MaterialSteel
Housing Width31 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.19 5/8"
Max. Ambient Temp.104°F
Max. Bhp5 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame184T
Motor Frame Designation184T
Motor Hp5 hp
Motor Rpm1745 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height19 5/8"
Outlet ShapeRectangular
Outlet Width14 1/4"
Phase3
Shaft Dia.1 3/16"
Sound Level76 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.18 1/4"
Wheel MaterialSteel
Wheel Width8 15/16"
Width31 3/4"

Shipping Info:

Ship weight (kg) 167.872
Ship height (cm)93.66
Ship length (cm)104.78
Ship width (cm)80.65
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K381 Blower With Drive Package 208-230/460 Volts
€4,061.75 /unit