DAYTON 7K369 Blower With Drive Package 115/208-230 Volts | AF3NCH

DAYTON 7K369 Blower With Drive Package 115/208-230 Volts

Item: AF3NCH Model: 7K369
In Stock

Get it by Friday, Jun 13

€3,317.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp4402 CFM
Airflow @ 0.500-in. Sp4289 CFM
Airflow @ 0.750 In Sp4170 CFM
Airflow @ 1.000 In Sp4048 CFM
Airflow @ 1.500 In Sp3789 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp3506 CFM
Airflow @ 2.500 In Sp3176 CFM
Airflow @ 3.000 In Sp2720 CFM
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
ColorGray
Depth35 3/8"
Dimension A19 1/4"
Dimension B15 1/2"
Dimension C16 1/4"
Dimension D11 3/4"
Dimension E15 1/2"
Dimension F17 5/8"
Dimension H12 3/8"
Dimension J10 3/8"
Dimension K14 1/8"
Dimension L12 3/8"
Dimension M26 7/8"
Dimension N7 1/2"
Dimension P16 1/8"
Dimension Q13 3/8"
Dimension R14 7/8"
Dimension S27 5/8"
Dimension T22"
Dimension X17 7/8"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height30 1/4"
Housing ColorGray
Housing Depth35 3/8"
Housing FinishGray Baked Polyester Epoxy
Housing Height30 1/4"
Housing MaterialSteel
Housing Width26 1/2"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.16 1/8"
Max. Ambient Temp.104°F
Max. Bhp2 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56H
Motor Frame Designation56H
Motor Hp2 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start/Run
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height16 1/4"
Outlet ShapeRectangular
Outlet Width11 3/4"
Phase1
Shaft Dia.1"
Sound Level73 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage115/208-230V
Wheel Dia.15"
Wheel MaterialSteel
Wheel Width7 11/16"
Width26 1/2"
Airflow @ 0.500 In Sp4289 CFM
Airflow @ 1.250 In Sp3921 CFM
Current18.9/10.3-9.4A
Drive Package With Motor Included?Yes
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Material FinishBaked Enamel
Inlet Diameter16 1/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed1980 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure3 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower2 hp
Motor Speed1725 RPM
Nameplate Voltage115/208-230V AC
Number Of Inlets1
Number Of Speeds1
Overall Depth35 3/8"
Overall Height30 1/4"
Overall Width26 1/2"
RotationCW
Shaft Diameter1"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter15"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 89.78
Ship height (cm)76.84
Ship length (cm)89.85
Ship width (cm)67.31
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K369 Blower With Drive Package 115/208-230 Volts
€3,317.04 /unit