DAYTON 7K357 Blower With Drive Package 208-230/460 Volts | AF3NBV

DAYTON 7K357 Blower With Drive Package 208-230/460 Volts

Item: AF3NBV Model: 7K357
In Stock

Get it by Wednesday, Jun 11

€2,986.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp3012 CFM
Airflow @ 0.500-in. Sp2947 CFM
Airflow @ 0.750 In Sp2875 CFM
Airflow @ 1.000 In Sp2803 CFM
Airflow @ 1.500 In Sp2648 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp2476 CFM
Airflow @ 2.500 In Sp2279 CFM
Airflow @ 3.000 In Sp2020
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm2455 RPM
ColorGray
Depth31 3/16"
Dimension A16 3/8"
Dimension B13 1/2"
Dimension C13 1/4"
Dimension D9 5/8"
Dimension E13 1/2"
Dimension F14 3/4"
Dimension H10 1/8"
Dimension J8 1/2"
Dimension K11 1/2"
Dimension L10 1/2"
Dimension M23 7/8"
Dimension N6 3/8"
Dimension P13 1/4"
Dimension Q11 3/4"
Dimension R12 3/4"
Dimension S25 1/4"
Dimension T20"
Dimension X17"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height27 1/8"
Housing ColorGray
Housing Depth31 3/16"
Housing FinishGray Baked Polyester Epoxy
Housing Height27 1/8"
Housing MaterialSteel
Housing Width22"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.13 1/4"
Max. Ambient Temp.104°F
Max. Bhp1 49/100 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame145T
Motor Frame Designation145T
Motor Hp1 1/2 hp
Motor Rpm1730 RPM
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height13 1/4"
Outlet ShapeRectangular
Outlet Width9 5/8"
Phase3
Shaft Dia.1"
Sound Level72 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage208-230/460V
Wheel Dia.12 1/4"
Wheel MaterialSteel
Wheel Width6 3/8"
Width22"
Airflow @ 1.250 In Sp2727 CFM
Current4.5-4.3/2.2A
Housing Material FinishBaked Enamel
Inlet Diameter13 1/4"
Maximum Fan Speed2455 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1755 RPM
Overall Depth31 3/16"
Overall Height27 1/8"
Overall Width22"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter12 1/4"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 76.8375
Ship height (cm)68.9
Ship length (cm)79.22
Ship width (cm)55.88
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K357 Blower With Drive Package 208-230/460 Volts
€2,986.75 /unit