DAYTON 7K341 Blower With Drive Package 115/208-230 Volts | AF3NBC

DAYTON 7K341 Blower With Drive Package 115/208-230 Volts

Item: AF3NBC Model: 7K341
In Stock

Get it by Thursday, Jun 12

€2,421.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp1986 CFM
Airflow @ 0.500-in. Sp1944 CFM
Airflow @ 0.750 In Sp1901 CFM
Airflow @ 1.000 In Sp1856 CFM
Airflow @ 1.500 In Sp1756 CFM
Airflow @ 2.000 In Sp1642 CFM
Airflow @ 2.500 In Sp1506 CFM
Airflow @ 3.000 In Sp1333 CFM
Airflow @ 3.500 In Sp1096
Assembled/unassembledUnassembled
Bearing TypeBall
Blower Rpm2955 RPM
ColorGray
Depth27"
Height21 7/8"
Housing FinishBaked Polyester Epoxy
Housing MaterialPolyester
Hz60 Hz
Inlet Dia.12 7/8"
Max. Ambient Temp.104°F
Max. Bhp1 bhp
Max. Inlet Temp.250°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56
Motor TypeCapacitor Start
Outlet Height11 3/4"
Outlet Width8"
RotationCW
Shaft Dia.3/4"
Sound Level72 dBA
TypeBelt Drive With Drive Package
Voltage115/208-230V
Wheel Dia.10 1/2"
Wheel MaterialSteel
Wheel Width5.312"
Width17.187"
Airflow @ 0.500 In Sp1944 CFM
Airflow @ 1.250 In Sp1807 CFM
Amca Fan ClassI
AssemblyUnassembled
Current13.6/6.9-6.8A
Discharge PositionBottom Horizontal
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesDynamically Balanced Wheels Sizes 10-1/2" To 24-1/2" Feature Flat Blade Wheel, Motor Cannot Be Overloaded At Any Given Rpm And Horsepower Regardless Of Static Pressure Applied To The System, Sizes 10-1/2" To 20" Have Variable-Pitch Sheaves, Sizes 27" To 36-1/2" Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Frequency60 Hz
Housing Material FinishBaked Enamel
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Inlet Diameter12 7/8"
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Fan Speed2955 RPM
Maximum Inlet Air Temperature250°F
Maximum Static Pressure3 1/2 in. wc
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Fan Cooled
Motor Frame Designation56
Motor Horsepower1 hp
Motor Speed3450 RPM
Nameplate Voltage115/208-230V AC
Number Of Discharge Positions7
Number Of Inlets1
Number Of Speeds1
Outlet ShapeRectangular
Overall Depth27"
Overall Height21 7/8"
Overall Width17 3/16"
Phase1
Shaft Diameter3/4"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter10 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 48.645
Ship height (cm)55.56
Ship length (cm)68.58
Ship width (cm)43.66
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialWheel WidthMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthHeightDepthPrice
DAYTON 7K332 Blower With Drive Package 115/208-230 Volts | AF3NAT 7K332Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,368.04
DAYTON 7K333 Blower With Drive Package 208-230/460 Volts | AF3NAU 7K333Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,186.47
DAYTON 7K334 Blower With Drive Package 115/230 Volts | AF3NAV 7K334Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,501.87
DAYTON 7K335 Blower With Drive Package 208-230/460 Volts | AF3NAW 7K335Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,349.55
DAYTON 7K338 Blower With Drive Package 208-230/460 Volts | AF3NAZ 7K338Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,457.17
DAYTON 7K339 Blower With Drive Package 115/208-230 Volts | AF3NBA 7K339Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,430.62
DAYTON 7K340 Blower With Drive Package 208-230/460 Volts | AF3NBB 7K340Steel5 1/4"Totally Enclosed Fan Cooled12 7/8"11 3/4"8"21 7/8"27"€2,602.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7K341 Blower With Drive Package 115/208-230 Volts
€2,421.19 /unit