DAYTON 7HP68 Blower With Drive Package 208-230/460 Volt | AF3LGD

DAYTON 7HP68 Blower With Drive Package 208-230/460 Volt

Item: AF3LGD Model: 7HP68
In Stock

Get it by Tuesday, Jun 10

€3,237.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm943 RPM
Cfm @ 1.500-in. Sp3300 CFM
Cfm @ 2.000-in. Sp2410 CFM
Dba @ 5 Ft.73 dBA
Depth27"
Discharge Height16 1/4"
Discharge Width11 3/4"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps6-6.2/3A
Height30"
Housing ColorGray
Housing Depth27"
Housing FinishBaked Polyester Epoxy
Housing Height30"
Housing MaterialSteel
Housing Width34"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.16 1/8"
Inlet Diameter16 1/8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Maximum Fan Speed943 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56H
Motor Frame Designation56H
Motor Horsepower2 hp
Motor Hp2 hp
Motor Rpm1725 RPM
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height16 1/4"
Outlet ShapeRectangular
Outlet Width11 3/4"
Overall Depth27"
Overall Height30"
Overall Width34"
Phase3
RotationCW
Shaft Dia.1"
Sound Level73 dBA
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.15"
Wheel MaterialSteel
Wheel Width7 21/32" , 7 5/8" , 7.656"
Width34"
Airflow @ 2.000 In Sp2410 CFM
Current5.7/2.8A
Housing Material FinishBaked Enamel
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter15"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 91.6875
Ship height (cm)76.2
Ship length (cm)68.58
Ship width (cm)86.36
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP68 Blower With Drive Package 208-230/460 Volt
€3,237.02 /unit