DAYTON 7H168 Blower 18 1/4 In | AF3KRH

DAYTON 7H168 Blower 18 1/4 In

Item: AF3KRH Model: 7H168
In Stock

Get it by Wednesday, Jun 11

€3,956.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp5043 CFM
Airflow @ 0.500-in. Sp4846 CFM
Airflow @ 0.750 In Sp4635 CFM
Airflow @ 1.000 In Sp4408 CFM
Airflow @ 1.250 In Sp4163 CFM
Airflow @ 1.500 In Sp3892 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1325 RPM
ColorGray
Depth41 1/4"
Dimension A23 1/8"
Dimension B17"
Dimension C19 5/8"
Dimension D17 1/2"
Dimension E17 1/2"
Dimension F21 1/2"
Dimension H15"
Dimension J12 5/8"
Dimension K17 1/8"
Dimension L14 5/8"
Dimension M30 5/8"
Dimension N9 1/8"
Dimension P19 5/8"
Dimension Q15 3/4"
Dimension R19 5/8"
Dimension S33 3/8"
Dimension T25"
Dimension X21 7/8"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Height36 7/8"
Housing ColorGray
Housing Depth41 1/4"
Housing FinishGray Baked Polyester Epoxy
Housing Height36 7/8"
Housing MaterialSteel
Housing Width31 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.19 5/8"
Max. Ambient Temp.104°F
Max. Bhp1 1/2 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame145T
Motor Frame Designation145T
Motor Hp1 1/2 hp
Motor Rpm1740 RPM
Motor TypeThree Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height19 5/8"
Outlet ShapeRectangular
Outlet Width14 1/4"
Phase3
Shaft Dia.1 3/16"
Sound Level68 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.18 1/4"
Wheel MaterialSteel
Wheel Width8 15/16"
Width31 3/4"
Current4.5-4.3/2.1A
Housing Material FinishBaked Enamel
Inlet Diameter19 5/8"
Maximum Fan Speed1325 RPM
Motor EnclosureOpen Dripproof
Motor Speed1750 RPM
Overall Depth41 1/4"
Overall Height36 7/8"
Overall Width31 3/4"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter18 1/4"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 139.878
Ship height (cm)93.66
Ship length (cm)104.78
Ship width (cm)80.65
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.000 In SpVoltagePhaseMotor HpSound LevelMax. BhpMotor FrameMotor RpmPrice
DAYTON 7H140 Blower 18 1/4 In | AF3KQH 7H1403595 CFM115/230V11 hp65 dBA1 bhp561725 RPM€3,545.83
DAYTON 7H142 Blower 18 1/4 In | AF3KQK 7H1425035 CFM115/230V12 hp69 dBA2 bhp56HZ1725 RPM€3,988.23
DAYTON 7H167 Blower 18 1/4 In | AF3KRG 7H1673595 CFM230/460V31 hp65 dBA1 bhp143T1740 RPM€3,915.19
DAYTON 7H169 Blower 18 1/4 In | AF3KRJ 7H1695035 CFM230/460V32 hp69 dBA2 bhp145T1740 RPM€3,937.68
DAYTON 7H170 Blower 18 1/4 In | AF3KRK 7H1705972 CFM230/460V33 hp73 dBA3 bhp182T1765 RPM€4,329.12
DAYTON 7H171 Blower 18 1/4 In | AF3KRL 7H1717305 CFM230/460V35 hp76 dBA5 bhp184T1755 RPM€4,274.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H168 Blower 18 1/4 In
€3,956.89 /unit