DAYTON 7H165 Blower 15 In | AF3KRE

DAYTON 7H165 Blower 15 In

Item: AF3KRE Model: 7H165
In Stock

Get it by Tuesday, Jun 10

€3,512.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Pillow Block Ball
Cfm @ 0.250-in. Sp4402 CFM
Cfm @ 0.500-in. Sp4289 CFM
Cfm @ 0.750-in. Sp4170 CFM
Cfm @ 1.000-in. Sp4048 CFM
Cfm @ 1.250-in. Sp3921 CFM
Cfm @ 1.500-in. Sp3789 CFM
Cfm @ 2.000-in. Sp3506 CFM
Cfm @ 2.500-in. Sp3176 CFM
Cfm @ 3.000-in. Sp2720 CFM
ColorGray
Depth35 3/8"
Dimension A19 1/4"
Dimension B15 1/2"
Dimension C16 1/4"
Dimension D11 3/4"
Dimension E15 1/2"
Dimension F17 5/8"
Dimension H12 3/8"
Dimension J10 3/8"
Dimension K14 1/8"
Dimension L12 3/8"
Dimension M26 7/8"
Dimension N7 1/2"
Dimension P16 1/8"
Dimension Q13 3/8"
Dimension R14 7/8"
Dimension S27 5/8"
Dimension T22"
Dimension X17 7/8"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
FinishBaked Polyester Epoxy , Gray Baked Polyester Epoxy
Flange SizeNot Applicable
Frequency60 Hz
Height30 1/4"
Housing ColorGray
Housing Depth35 3/8"
Housing Height30 1/4"
Housing Width26 1/2"
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.16 1/8"
MaterialPolyester , Steel
Max. Ambient Temp.104°F
Max. Bhp2 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame145T
Motor Frame Designation145T
Motor Hp2 hp
Motor Speed1740 RPM
Motor TypeSplit Phase , Three Phase
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height16 1/4"
Outlet ShapeRectangular
Outlet Width11 3/4"
Phase3
RotationCW
Shaft Dia.1"
Sound Level73 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage230/460V
Wheel Dia.15"
Wheel MaterialSteel
Wheel Width7 11/16" , 7.688"
Width26 1/2"
Airflow @ 0.250 In Sp4402 CFM
Airflow @ 0.750 In Sp4170 CFM
Airflow @ 1.000 In Sp4048 CFM
Airflow @ 1.250 In Sp3921 CFM
Airflow @ 2.000 In Sp3506 CFM
Airflow @ 3.000 In Sp2720 CFM
Current5.6/2.8A
Housing MaterialSteel
Housing Material FinishBaked Enamel
Inlet Diameter16 1/8"
Maximum Fan Speed1980 RPM
Motor EnclosureOpen Dripproof
Overall Depth35 3/8"
Overall Height30 1/4"
Overall Width26 1/2"
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter15"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 97.515
Ship height (cm)76.84
Ship length (cm)89.85
Ship width (cm)67.31
HS code8414599080
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H165 Blower 15 In
€3,512.10 /unit