Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 7E649 Direct Drive Blower Motor, 3 Speed, T-Flex Mount, 1/3 HP, 1075 RPM | CJ2ACV

DAYTON 7E649 Direct Drive Blower Motor, 3 Speed, T-Flex Mount, 1/3 HP, 1075 RPM

Item: CJ2ACV Model: 7E649
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5 5/8"
Capacitor Required2MDV4
Frame48YZ
Frequency60 Hz
Full Load Amps5A
Hp1/3 hp
Insulation ClassClass B
Length Less Shaft5 11/16"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting TypeFlexible Arms
Nameplate Rpm1075 RPM
No. Of Speeds3
Overall Length9 11/16"
Phase1
Ring To Ring Center5 1/4"
Service Factor1
Shaft Dia.1/2"
Shaft Length4"
Shaft TypeFlat
Thermal ProtectionAutomatic
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Motor BearingsSleeve
Motor Mounting TypeT-Flex

Shipping Info:

Ship weight (kg) 6.435

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7E649 Direct Drive Blower Motor, 3 Speed, T-Flex Mount, 1/3 HP, 1075 RPM
€211.86 /unit