DAYTON 7DZ46 Agricultural Exhaust Fan, Belt Drive, 36 Inch Blade Size, 3/4 HP, 1 Phase | CH9NTG

DAYTON 7DZ46 Agricultural Exhaust Fan, Belt Drive, 36 Inch Blade Size, 3/4 HP, 1 Phase

Item: CH9NTG Model: 7DZ46
In Stock

Get it by Tuesday, Jun 10

€1,053.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAgricultural Exhaust Fan
AssembledUnassembled
Blade Dia.36"
Blade FinishGalvanized
Blade MaterialSteel
Drive TypeBelt Drive
Fan StyleBox
For Cut-out Height41"
For Cut-out Width41"
Frame FinishZinc Plated
Guard FinishGalvanized
Guard TypeIntake
IncludesPoultry Fan Motor
Includes GrillNo
Includes MotorYes
Motor Horsepower3/4 hp
Mounting LocationWall
Number Of Blades4
Overall Height40 1/8"
Overall Width40 1/8"
Phase1
Shaft Diameter1"
Ventilation TypeExhaust
Blade Diameter36"
Frame MaterialSteel
Max. Exhaust Airflow @ 0.000 In Sp11598 CFM
Motor Speed1725 RPM

Shipping Info:

Ship weight (kg) 67.725
Country of OriginUS

Product Variants

ProductModelDrive TypeBlade Dia.PhaseVoltageHpMounting LocationFrame FinishAssembledPrice
DAYTON 44YU07 Exhaust Fan 36 Inch Direct Drive | AH9UYM 44YU07Direct Drive36"1115/230V1/2 hpVerticalGalvanizedAssembled€2,238.36
DAYTON 44YU08 Exhaust Fan 48 Inch 230V | AH9UYN 44YU08Direct Drive48"1115/230V1 hpVerticalGalvanizedAssembled€1,082.96
DAYTON 44YU09 Exhaust Fan Slantwall 36 Inch Belt Drive | AH9UYP 44YU09Belt Drive36"1115/230V3/4 hpWallGalvanizedAssembled€2,172.19
DAYTON 44YU10 Exhaust Fan 36 Inch Belt Drive Less Motor | AH9UYQ 44YU10Belt Drive36"--3/4 hpVerticalGalvanizedUnassembled€559.23
DAYTON 44YU12 Exhaust Fan Slantwall 48 Propeller | AH9UYT 44YU12Direct Drive48"1115/230V-WallGalvanizedAssembled€1,575.45
DAYTON 44YU13 Exhaust Fan 24 Inch Direct Drive 230V | AH9UYU 44YU13Direct Drive24"1115/230V1/2 hpVerticalGalvanizedAssembled€888.62
DAYTON 44YU14 Exhaust Fan 48 Inch Slantwall Belt Drive | AH9UYV 44YU14Belt Drive48"1115/230V-WallGalvanizedAssembled€1,736.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7DZ46 Agricultural Exhaust Fan, Belt Drive, 36 Inch Blade Size, 3/4 HP, 1 Phase
€1,053.10 /unit