DAYTON 44YU12 Exhaust Fan Slantwall 48 Propeller | AH9UYT

DAYTON 44YU12 Exhaust Fan Slantwall 48 Propeller

Item: AH9UYT Model: 44YU12
In Stock

Get it by Tuesday, Jun 10

€1,699.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAgricultural Exhaust Fan
Agency ComplianceUL.png
AssembledAssembled
Bearing TypeSealed Ball
Blade Dia.48"
Blade MaterialGalvanized Steel , Steel
Cfm/watt @ 0.000-in. Sp18.1 CFM/W
Cfm/watt @ 0.050-in. Sp16.5 CFM/W
Cfm/watt @ 0.100-in. Sp14.8 CFM/W
Cfm/watt @ 0.150-in. Sp13.1 CFM/W
Dimension A56"
Dimension Aa51 1/2"
Dimension Bb53 1/4"
Dimension D15 5/8"
Dimension E3"
Dimension F58 1/8"
Discharge DirectionHorizontal
Drive TypeDirect Drive
Electrical ConnectionHardwired
Flange Width2"
For Cut-out Height55 1/2"
For Cut-out Width52 7/8"
For Maximum Wall Thickness8"
For Minimum Wall Thickness6"
Frame FinishGalvanized
Frame MaterialSteel
Full Load Amps11/5.5A
Grille Length51 1/2"
Grille Width53 1/4"
Guard FinishZinc Plated
Guard MaterialSteel
Guard TypeExhaust
Height53 1/4"
Housing FinishGalvanized
Housing MaterialSteel
IncludesMesh Screen
Includes DehumidistatNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Depth28"
Maximum Noise Level37 sones
Mesh Size1 mesh x 2 mesh
Mesh Size1" x 2"
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1 hp
Motor InsulationClass B
Motor Rpm850 RPM
Motor TypePermanent Split Capacitor
Mounting LocationWall
Mounting OrientationVertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft37 sones
Noise Level @ 0.100 In Sp @ 5 Ft35 sones
Number Of Blades2
Number Of Shutters1
Overall Depth28"
Overall Height53 1/4"
Overall Width52 1/8"
Phase1
Shaft Dia.7/8"
Shaft Diameter7/8"
Speed ControllableNo
Thermal ProtectionYes
TypeDirect Drive, Slant Wall
Ventilation TypeExhaust
Venturi Clearance Dia.5/16"
Venturi Depth4 1/2"
Voltage115/230V
Width52 1/8"
Blade Diameter48"
Fan StyleSlant Wall
Max. Exhaust Airflow @ 0.000 In Sp19100 CFM
Motor EnclosureTotally Enclosed Air Over
Motor Speed850 RPM

Shipping Info:

Ship weight (kg) 108.45
Ship height (cm)135.26
Ship length (cm)71.12
Ship width (cm)132.4
Country of OriginUS

Product Variants

ProductModelDrive TypeBlade Dia.PhaseVoltageHpMounting LocationFrame FinishAssembledPrice
DAYTON 44YU07 Exhaust Fan 36 Inch Direct Drive | AH9UYM 44YU07Direct Drive36"1115/230V1/2 hpVerticalGalvanizedAssembled€2,238.36
DAYTON 44YU08 Exhaust Fan 48 Inch 230V | AH9UYN 44YU08Direct Drive48"1115/230V1 hpVerticalGalvanizedAssembled€1,082.96
DAYTON 44YU09 Exhaust Fan Slantwall 36 Inch Belt Drive | AH9UYP 44YU09Belt Drive36"1115/230V3/4 hpWallGalvanizedAssembled€2,172.19
DAYTON 44YU10 Exhaust Fan 36 Inch Belt Drive Less Motor | AH9UYQ 44YU10Belt Drive36"--3/4 hpVerticalGalvanizedUnassembled€559.23
DAYTON 44YU13 Exhaust Fan 24 Inch Direct Drive 230V | AH9UYU 44YU13Direct Drive24"1115/230V1/2 hpVerticalGalvanizedAssembled€888.62
DAYTON 44YU14 Exhaust Fan 48 Inch Slantwall Belt Drive | AH9UYV 44YU14Belt Drive48"1115/230V-WallGalvanizedAssembled€1,736.56
DAYTON 44YU15 Exhaust Fan 48 Inch 3-Phase 230V | AH9UYW 44YU15Direct Drive48"3230/460V1 hpVerticalGalvanizedAssembled€1,064.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 44YU12 Exhaust Fan Slantwall 48 Propeller
€1,699.41 /unit