DAYTON 7DA83 High Pressure Blower, With Motor, 9 Inch Wheel Dia., 115/230V | CJ2KYU

DAYTON 7DA83 High Pressure Blower, With Motor, 9 Inch Wheel Dia., 115/230V

Item: CJ2KYU Model: 7DA83
In Stock

Get it by Friday, Jun 13

€1,672.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 2.000 In Sp391 CFM
Airflow @ 3.000 In Sp336 CFM
Airflow @ 4.000 In Sp270 CFM
Airflow @ 5.000 In Sp173 CFM
AssemblyUnassembled
Current5/2.5A
Drive Package With Motor Included?No
Drive TypeDirect Drive
Flange TypeNon Flanged
Frequency60 Hz
Housing MaterialAluminum
Housing Material FinishAluminum
Housing Material Gauge16 ga.
Inlet Diameter5"
Maximum Ambient Temperature104°F
Maximum Fan Speed3450 RPM
Maximum Inlet Air Temperature180°F
Maximum Static Pressure5 in. wc
Motor Duty ClassContinuous
Motor EnclosureOpen Dripproof
Motor Frame Designation48Z
Motor Horsepower1/2 hp
Motor Insulation ClassClass B
Motor Speed3450 RPM
Motor TypeCapacitor-Start Capacitor-Run
Nameplate Voltage115/230V AC
Number Of Inlets1
Number Of Speeds1
Outlet Height3 1/2"
Outlet ShapeSquare
Outlet Width3 1/2"
Overall Depth12 3/4"
Overall Height17"
Overall Width12 1/8"
Phase1
RotationCW
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter9"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width2 3/4"

Shipping Info:

Ship weight (kg) 11.6775
Ship height (cm)43.18
Ship length (cm)32.39
Ship width (cm)30.8

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthPhaseMotor Enclosure DesignCfm @ 5.000-in. SpVoltagePrice
DAYTON 2C940 Blower 7 3/4 In | AB9DAX 2C940Steel4"3"3"----€240.98
DAYTON 4C108 | AD6WEJ | High Pressure Blower 4C108Steel6"4"3 1/2"----€290.14
DAYTON 4C129 Blower 10 In | AD6WEN 4C129Steel6"4"3.5"----€628.29
DAYTON 4C329 Blower 12 1/2 In | AD6WFB 4C329Steel7"5"4"----€367.72
DAYTON 4C330 Blower 13 1/2 In | AD6WFC 4C330Steel8"7 1/8"5 3/4"----€563.89
DAYTON 7AV04 Blower With Drive Package, 10-5/8" Wheel Dia., 208-230/460V, 3000 Rpm | AF3CZW 7AV04Steel6"4"3.5"3Open Dripproof297 CFM208-230/460V€1,035.26
DAYTON 7AV05 Blower With Drive Package 10 5/8 Diameter 208-230/460v | AF3CZX 7AV05Steel6"4"3.5"3Totally Enclosed Fan Cooled297 CFM208-230/460V€1,082.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7DA83 High Pressure Blower, With Motor, 9 Inch Wheel Dia., 115/230V
€1,672.10 /unit