Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-7041 90 Deg. Street Elbow, 316 Ss, 1 Inch X 1 Inch Fitting Pipe Size, Female Npt X Male Npt | CQ7HJG

GRAINGER ZUSA-PF-7041 90 Deg. Street Elbow, 316 Ss, 1 Inch x 1 Inch Pipe, Female Npt x Male Npt

Item: CQ7HJG Model: ZUSA-PF-7041Cross Ref: 60VK75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeElbow
ClassClass 150
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Pipe Threading12
Fitting Side B TypeNPT
Includes SealNo
Max. Operating Pressure150 psi
Specific Fitting Shape90° Street Elbow
Thread Sealant TypePTFE
Includes Pre-applied Thread SealantYes
Material GradeGrade 316
Maximum Operating Pressure150 psi
Pipe Fitting MaterialStainless Steel
StandardsASTM A351

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPkg. Qty.Price
GRAINGER P323-030 45 Deg. Street Elbow, Schedule Dwv, 3 Inch X 3 Inch Fitting Pipe Size | CQ3ZXK P323-030PVC45° Street Elbow3"Socket3"SpigotFemaleMale1€16.66
GRAINGER P323-040 45 Deg. Street Elbow, Schedule Dwv, 4 Inch X 4 Inch Fitting Pipe Size | CQ3ZXL P323-040PVC45° Street Elbow4"Socket4"SpigotFemaleMale1€23.32
GRAINGER P323-060 45 Deg. Street Elbow, Schedule Dwv, 6 Inch X 6 Inch Fitting Pipe Size | CQ3ZYW P323-060PVC45° Street Elbow6"Socket6"SpigotFemaleMale1€101.20
GRAINGER ZUSA-PF-10689 45 Deg. Street Elbow, Brass, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ7GGN ZUSA-PF-10689Brass45° Street Elbow1 1/2"NPT1 1/2"NPTFemaleMale1€158.95
GRAINGER ZUSA-PF-10688 45 Deg. Street Elbow, Brass, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CQ7GGP ZUSA-PF-10688Brass45° Street Elbow1 1/4"NPT1 1/4"NPTFemaleMale1€120.90
GRAINGER ZUSA-PF-10435 45 Deg. Street Elbow, Brass, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CQ7GGQ ZUSA-PF-10435Brass45° Street Elbow1 1/4"NPT1 1/4"NPTMaleFemale1€106.55
GRAINGER ZUSA-PF-10687 45 Deg. Street Elbow, Brass, 1 Inch X 1 Inch Fitting Pipe Size, Female Npt X Male Npt | CQ7GGR ZUSA-PF-10687Brass45° Street Elbow1"NPT1"NPTFemaleMale1€82.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-7041 90 Deg. Street Elbow, 316 Ss, 1 Inch x 1 Inch Pipe, Female Npt x Male Npt
€44.88 /unit