DAYTON 7CZ34 Festoon System Kit C-Track 70 feet Flat | AF3JCW

DAYTON 7CZ34 Festoon System Kit C-Track 70 feet Flat

Item: AF3JCW Model: 7CZ34
In Stock

Get it by Friday, Jun 13

€1,593.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon System Kit
Cable Size1.38" x 2.13"
Cable TypeFlat
Min. Cable/hose Length Required94 ft.
Number Of Trolleys13
Overall Length70 ft.
Trolley Capacity40 lbs.
TypeC Track
Wheel Tread Dia.0.94"
Compatible Cable Thickness1.38"
Compatible Cable TypeFlat
Included ComponentsC Track, Clamps, End Stops, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Maximum Compatible Flat Cable Height1.38"
Maximum Compatible Flat Cable Width70"
Maximum Track Length70 ft.
Maximum Trolley Capacity40 lbs.
Minimum Cable/hose Required94 ft.
Minimum Compatible Flat Cable Height1.38"
Minimum Compatible Flat Cable Width2.13"
Minimum Track Length70 ft.
Number Of Trolleys Included13
Track TypeC-Rail
Trolley Wheel Diameter0.9"

Shipping Info:

Ship weight (kg) 36.8554
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8431491010
Country of OriginCN

Product Variants

ProductModelNumber Of TrolleysCable SizeMax. Travel DistanceCable TypeTypeWheel Tread Dia.Overall LengthTrolley CapacityPrice
DAYTON 33N203 Festoon System Kit 1/4 Inch Rope L 20 Feet | AC6GAY 33N20330.88" x 2.38"20 ft.FlatWire Rope1 1/2"20 ft.13 lbs.€343.67
DAYTON 33N204 Festoon System Kit 1/4 Inch Rope L 40 Feet | AC6GAZ 33N20460.88" x 2.38"40 ft.FlatWire Rope1 1/2"40 ft.13 lbs.€291.49
DAYTON 33N205 Festoon System Kit 1/4 Inch Rope L 60 Feet | AC6GBA 33N20590.88" x 2.38"60 ft.FlatWire Rope1 1/2"60 ft.13 lbs.€440.70
DAYTON 33N206 Festoon System Kit 1/4 Inch Rope L 80 Feet | AC6GBB 33N206130.88" x 2.38"80 ft.FlatWire Rope1 1/2"80 ft.13 lbs.€494.46
DAYTON 33N207 Festoon System Kit 1/4 Inch Rope L 20 Feet | AC6GBC 33N20730.49" to 0.91"20 ft.RoundWire Rope1 1/2"20 ft.13 lbs.€418.19
DAYTON 33N208 Festoon System Kit 1/4 Inch Rope L 40 Feet | AC6GBD 33N20860.49" to 0.91"40 ft.RoundWire Rope1 1/2"40 ft.13 lbs.€623.92
DAYTON 33N209 Festoon System Kit 1/4 Inch Rope L 60 Feet | AC6GBE 33N20990.49" to 0.91"60 ft.RoundWire Rope1 1/2"60 ft.13 lbs.€617.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CZ34 Festoon System Kit C-Track 70 feet Flat
€1,593.12 /unit