DAYTON 7CK42 Reversible Fan 36 Inch 115/208-230 V 3/4hp | AF3GKH

DAYTON 7CK42 Reversible Fan 36 Inch 115/208-230 V 3/4hp

Item: AF3GKH Model: 7CK42
In Stock

Get it by Tuesday, Jun 10

€2,269.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust/Supply Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing TypeRegreaseable Cast Pillow Block
Blade Dia.36"
Blade MaterialAluminum
Dia. Opening Required40 1/2"
Dimension A40"
Dimension B22"
Dimension C6"
Dimension D1"
Dimension E16"
Dimension F36 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp3/4 hp
Fan Speed755 RPM
Fan StylePanel
Flange Depth1"
Flange Width40"
For Cut-out Diameter40 1/2"
For Cut-out Height38 1/2"
For Cut-out Length38 1/2"
For Cut-out Width38 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps11A
Height40"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp17/20 bhp
Max. Depth22"
Max. Inlet Temp.104°F
Maximum Noise Level22 sones
Method Of ConstructionCast
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor InsulationClass B
Motor TypeCapacitor Start
Mounting OrientationHorizontal, Vertical
Mounting PositionVertical
Noise Level @ 0.000 In Sp @ 5 Ft22 sones
Noise Level @ 0.125 In Sp @ 5 Ft23 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Operating Amps11/5.4-5.5A
Overall Depth22"
Overall Height40"
Overall Width40"
Phase1
Propeller Dia.36"
Propeller MaterialAluminum
Shaft Dia.1 1/4"
Speed ControllableNo
TypeBelt Drive Reversible With Drive Package
Vent DesignDuctless
Ventilation TypeReversible
Venturi Depth6"
Venturi Dia.36 1/2"
Voltage115/208-230V
Width40"
Blade Diameter36"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.000 In Sp12645 CFM
Max. Exhaust Airflow @ 0.125 In Sp10874 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed755 RPM
Supply Airflow @ 0.000 In Sp12645 CFM

Shipping Info:

Ship weight (kg) 54.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Variants

ProductModelVoltagePhaseMotor Enclosure DesignMotor HpFan SpeedMotor InsulationMax. BhpOperating AmpsPrice
DAYTON 7CK38 Reversible Fan 36 Inch 115/208-230 V 1/2hp | AF3GKD 7CK38115/208-230V1Open Dripproof1/2 hp659 RPMClass B57/100 bhp7.4/3.6-3.7A€2,083.14
DAYTON 7CK39 Reversible Fan 36 Inch 115/208-230 V 1/2hp | AF3GKE 7CK39115/208-230V1Totally Enclosed Fan Cooled1/2 hp659 RPMClass B57/100 bhp4/8A€2,283.42
DAYTON 7CK40 Reversible Fan 36 Inch 208-230/440 V 1/2hp | AF3GKF 7CK40208-230/440V3Totally Enclosed Fan Cooled1/2 hp659 RPMClass B57/100 bhp1.1/2.2A€2,146.08
DAYTON 7CK41 Reversible Fan 36 Inch 115/208-230 V 3/4hp | AF3GKG 7CK41115/208-230V1Open Dripproof3/4 hp755 RPMClass B17/20 bhp12/5.8-6A€2,230.97
DAYTON 7CK43 Reversible Fan 36 Inch 208-230/440 V 3/4hp | AF3GKJ 7CK43208-230/440V3Totally Enclosed3/4 hp755 RPMClass B17/20 bhp1.4/2.8A€2,213.52
DAYTON 7CK44 Reversible Fan 36 Inch 115/208-230 V 1 Hp | AF3GKK 7CK44115/208-230V1Open Dripproof-830 RPMClass B1 13/100 bhp13.4/6.7-6.8A€2,145.63
DAYTON 7CK45 Reversible Fan 36 Inch 115/208-230 V 1 Hp | AF3GKL 7CK45115/208-230V1Totally Enclosed Fan Cooled-830 RPMClass B1 13/100 bhp13.4/6.7-6.8A€2,332.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CK42 Reversible Fan 36 Inch 115/208-230 V 3/4hp
€2,269.07 /unit