WEG 06036ET3E326HP-W22 | BB9TUU

WEG 06036ET3E326HP-W22 13569763 Electric Motor, 60Hp, 60Hz, 3600 Rpm

Item: BB9TUU Model: 06036ET3E326HP-W22Cross Ref: 13569763
Limited Availability
€8,545.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque250%
Cold Locked Rotor Time21 sec.
CompositionCast Iron
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWith
Duty CycleContinuous
Efficiency At 1 %88%
Efficiency At 50 %80%
Efficiency At 75 %86%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeP
Frame326HP
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time12 sec.
Hp60 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps958-863/432A
Locked Rotor Torque240%
Lrc6.3X(Code G)
Main Terminal Box Hole Size2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia5.22 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3550 RPM
MountingFootless
No Load Amps31-36/18A
No. Of Poles2
Output60 hp
Output Rating60 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %93.6
Power Factor At 50 %92.5
Power Factor At 75 %93.6
Rated Current152-137/68.6A
Rated Torque88.8 lbs.-ft.
Rated Voltage208-230/460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip1.39%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 356.85

Product Variants

ProductModelVoltageFrequencyHpService FactorNo. Of PolesSynchronous SpeedOutput RatingFramePrice
WEG 07518ET3E365HP-W22 | BB8FPZ 07518ET3E365HP-W22230/460V AC60 Hz75 hp1.2541800 RPM75 hp364/5HP€9,258.48
WEG 02536ET3E284HPH-W22 | BB8VFB 02536ET3E284HPH-W22230/460/380V AC50/60 Hz25 hp1.2523600 RPM25 hp284HPH€3,663.58
WEG 06018ET3E364HP-W22 | BB8VZX 06018ET3E364HP-W22230/460/380V AC50/60 Hz60 hp1.2541800 RPM60 hp364/5HP€8,439.75
WEG 07536ET3E365HP-W22 | BB9ETD 07536ET3E365HP-W22230/460V AC60 Hz75 hp1.2523600 RPM75 hp364/5HP€10,867.23
WEG 03018ET3E286HP-W22 | BB9GPB 03018ET3E286HP-W22230/460/380V AC50/60 Hz30 hp1.2541800 RPM30 hp286HP€4,007.01
WEG 06036ET3E364HP-W22 | BB9KNV 06036ET3E364HP-W22230/460V AC60 Hz-1.2523600 RPM60 hp364/5HP€9,389.16
WEG 00318ET3E182HP-W22 | BB9LTM 00318ET3E182HP-W22230/460/380V AC50/60 Hz3 hp1.2541800 RPM3 hp182HP€962.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 06036ET3E326HP-W22 13569763 Electric Motor, 60Hp, 60Hz, 3600 Rpm
€8,545.68 /unit