DAYTON 7CC44 Supply Fan 42 Inch Volts 115/230 | AF3FCH

DAYTON 7CC44 Supply Fan 42 Inch Volts 115/230

Item: AF3FCH Model: 7CC44
In Stock

Get it by Monday, Jun 16

€1,904.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Fan w/Drive Package
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1 1/4"
Bearing TypeRegreaseable Pillow Block
Blade Dia.42"
Blade FinishGalvanized
Blade MaterialSteel
Cfm @ 0.000-in. Sp14712 CFM
Cfm @ 0.125-in. Sp11980 CFM
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan ItemSupply Fan
Fan Duty RatingStandard
Fan Rpm426 RPM
Fan Speed426 RPM
Fan StylePanel
Flange Depth2"
Flange Width46"
For Cut-out Height44 1/2"
For Cut-out Length44 1/2"
For Cut-out Width44 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps8A
Height46"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp3/5 bhp
Max. Depth24 5/8"
Max. Inlet Temp.104°F
Maximum Noise Level17.1 sones
Motor Enclosure DesignTotally Enclosed
Motor Horsepower1/2 hp
Motor InsulationClass B
Motor TypeCapacitor Start
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft17.1 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Outside Dia.46"
Overall Depth24 5/8"
Overall Dia.46"
Overall Height46"
Overall Width46"
Phase1
Shaft Dia.1 1/4"
Sones @ 0.000-in. Sp @ 5 Ft.17.1 sones
Sones @ 0.125-in. Sp @ 5 Ft.16.3 sones
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeSupply
Venturi Clearance Dia.42 1/2"
Venturi Dia.42 1/2"
Voltage115/208-230V
Width46"
Blade Diameter42"
Includes Drive Package With MotorYes
Max. Noise Level @ 0.000 In Sp @ 5 Ft17.1 sones
Max. Supply Airflow @ 0.000 In Sp14712 CFM
Max. Supply Airflow @ 0.125 In Sp11980 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Nameplate Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 113.679
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelFan SpeedVoltageCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpSones @ 0.000-in. Sp @ 5 Ft.Sones @ 0.125-in. Sp @ 5 Ft.Cfm @ 0.375-in. SpPrice
DAYTON 7CC02 Supply Fan 24 Inch Volts 115/208-230 | AF3FAN 7CC02923 RPM115/208-230V4826 CFM4312 CFM3570 CFM17.3 sones17.1 sones-€1,173.03
DAYTON 7CC03 Supply Fan 24 Inch Volts 208-230/440 | AF3FAP 7CC03923 RPM208-230/440V4826 CFM4312 CFM3570 CFM17.3 sones17.1 sones-€1,115.76
DAYTON 7CC05 Supply Fan 24 Inch Volts 115/208-230 | AF3FAR 7CC051012 RPM115/208-230V5292 CFM4830 CFM4207 CFM---€1,144.72
DAYTON 7CC06 Supply Fan 24 Inch Volts 208-230/440 | AF3FAT 7CC061012 RPM208-230/440V5292 CFM4830 CFM4207 CFM---€1,208.76
DAYTON 7CC08 Supply Fan 24 Inch Volts 115/208-230 | AF3FAV 7CC081181 RPM115/208-230V6175 CFM5789 CFM5337 CFM-26 sones-€1,260.36
DAYTON 7CC09 Supply Fan 24 Inch Volts 208-230/440 | AF3FAW 7CC091181 RPM208-230/440V6175 CFM5789 CFM5337 CFM-26 sones-€1,269.89
DAYTON 7CC11 Supply Fan 24 Inch Volts 115/208-230 | AF3FAY 7CC111352 RPM115/208-230V7069 CFM6732 CFM6372 CFM--5917 CFM€1,316.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CC44 Supply Fan 42 Inch Volts 115/230
€1,904.38 /unit