DAYTON 7CC02 Supply Fan 24 Inch Volts 115/208-230 | AF3FAN

DAYTON 7CC02 Supply Fan 24 Inch Volts 115/208-230

Item: AF3FAN Model: 7CC02
In Stock

Get it by Tuesday, Jun 17

€1,173.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Fan w/Drive Package
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size3/4"
Bearing TypeSealed Pillow Block
Blade Dia.24"
Blade FinishGalvanized
Blade MaterialSteel
Cfm @ 0.000-in. Sp4826 CFM
Cfm @ 0.125-in. Sp4312 CFM
Cfm @ 0.250-in. Sp3570 CFM
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan ItemSupply Fan
Fan Duty RatingStandard
Fan Rpm923 RPM
Fan Speed923 RPM
Fan StylePanel
Flange Depth1"
Flange Width28"
For Cut-out Height26 1/2"
For Cut-out Length26 1/2"
For Cut-out Width26 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps4.2A
Height28"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp3/10 bhp
Max. Depth18"
Max. Inlet Temp.104°F
Maximum Noise Level17.3 sones
Motor Enclosure DesignTotally Enclosed
Motor Horsepower1/4 hp
Motor InsulationClass B
Motor TypeCapacitor Start
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft17.3 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Outside Dia.28"
Overall Depth18"
Overall Dia.28"
Overall Height28"
Overall Width28"
Phase1
Shaft Dia.3/4"
Sones @ 0.000-in. Sp @ 5 Ft.17.3 sones
Sones @ 0.125-in. Sp @ 5 Ft.17.1 sones
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeSupply
Venturi Clearance Dia.24 3/8"
Venturi Dia.24 1/2"
Voltage115/208-230V
Width28"
Blade Diameter24"
Includes Drive Package With MotorYes
Max. Noise Level @ 0.000 In Sp @ 5 Ft17.3 sones
Max. Supply Airflow @ 0.000 In Sp4826 CFM
Max. Supply Airflow @ 0.125 In Sp4312 CFM
Max. Supply Airflow @ 0.250 In Sp3570 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Nameplate Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 30.276
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelFan SpeedVoltageCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpSones @ 0.000-in. Sp @ 5 Ft.Sones @ 0.125-in. Sp @ 5 Ft.Cfm @ 0.375-in. SpPrice
DAYTON 7CC03 Supply Fan 24 Inch Volts 208-230/440 | AF3FAP 7CC03923 RPM208-230/440V4826 CFM4312 CFM3570 CFM17.3 sones17.1 sones-€1,115.76
DAYTON 7CC05 Supply Fan 24 Inch Volts 115/208-230 | AF3FAR 7CC051012 RPM115/208-230V5292 CFM4830 CFM4207 CFM---€1,144.72
DAYTON 7CC06 Supply Fan 24 Inch Volts 208-230/440 | AF3FAT 7CC061012 RPM208-230/440V5292 CFM4830 CFM4207 CFM---€1,208.76
DAYTON 7CC08 Supply Fan 24 Inch Volts 115/208-230 | AF3FAV 7CC081181 RPM115/208-230V6175 CFM5789 CFM5337 CFM-26 sones-€1,260.36
DAYTON 7CC09 Supply Fan 24 Inch Volts 208-230/440 | AF3FAW 7CC091181 RPM208-230/440V6175 CFM5789 CFM5337 CFM-26 sones-€1,269.89
DAYTON 7CC11 Supply Fan 24 Inch Volts 115/208-230 | AF3FAY 7CC111352 RPM115/208-230V7069 CFM6732 CFM6372 CFM--5917 CFM€1,316.96
DAYTON 7CC12 Supply Fan 24 Inch Volts 208-230/440 | AF3FAZ 7CC121352 RPM208-230/440V7069 CFM6732 CFM6372 CFM--5917 CFM€1,343.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CC02 Supply Fan 24 Inch Volts 115/208-230
€1,173.86 /unit