DAYTON 7C651 Blower Duct 9 In | AF3EPR

DAYTON 7C651 Blower Duct 9 In

Item: AF3EPR Model: 7C651
In Stock

Get it by Tuesday, Jun 10

€1,055.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.375 In Sp890 CFM
Airflow @ 0.500 In Sp800 CFM
Airflow @ 0.750 In Sp475 CFM
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1000 RPM
Cfm @ 0.125-in. Sp1100 CFM
Cfm @ 0.250-in. Sp1000 CFM
Cfm @ 0.375-in. Sp890 CFM
Cfm @ 0.500-in. Sp800 CFM
Cfm @ 0.750-in. Sp475 CFM
Current5.3A
Dba @ 5 Ft.46 dBA
Depth15"
Discharge Height10 3/4"
Discharge PositionBottom Horizontal
Discharge Width6 1/2"
Drive TypeBelt Drive
Full Load Amps4.4A
Height17"
Housing ColorGray
Housing Depth15"
Housing FinishBaked Polyester Epoxy
Housing Height17"
Housing MaterialSteel
Housing Width8 3/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Inlet Diameter9"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame48Y
Motor Frame Designation48Y
Motor Horsepower1/4 hp
Motor Hp1/4 hp
Motor Rpm1725 RPM
Motor TypeSplit Phase
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth15"
Overall Height17"
Overall Width11"
Phase1
RotationCW
Shaft Dia.5/8"
Sound Level46 dBA
Thermal Overload ProtectionYes
TypeWith Drive Package
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width11"
Airflow @ 0.125 In Sp1100 CFM
Airflow @ 0.250 In Sp1000 CFM
Housing Material FinishBaked Enamel
Maximum Fan Speed1000 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 16.2292
Ship height (cm)43.18
Ship length (cm)38.1
Ship width (cm)27.94
HS code8414599080
Country of OriginUS

Product Variants

ProductModelTypeRotationMotor Enclosure DesignWheel MaterialHousing MaterialInlet Dia.Outlet HeightOutlet WidthPrice
DAYTON 2C887 Blower Duct 9 In | AB9DAM 2C887Less Drive PackageCWOpen DripproofSteelSteel9"10 3/4"6 1/2"€903.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7C651 Blower Duct 9 In
€1,055.24 /unit