BALDWIN FILTERS BF1191 Fuel Filter In-line | AD7JEQ 4EPK2

BALDWIN FILTERS BF1191 Fuel Filter In-line

Item: AD7JEQ Model: BF1191Cross Ref: 4EPK2
In Stock

Get it by Tuesday, Jun 10

€53.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignSpin On
Includes(4) Copper Washers
Outside Diameter2 3/4"
Overall Height4 13/32"
Overall Length4 13/32"
Overall Width2 3/4"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)41.4
Ship length (cm)16.26
Ship width (cm)30.73
HS code8421230000
Country of OriginTW

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.OutletInletPrice
BALDWIN FILTERS BF9848 Fuel Filter Inch Line 4 9/32 H In | AA6PWK 14M079 BF9848Spin On-----€73.39
BALDWIN FILTERS BF9851 Fuel Filter Inch Line 8 15/32 H In | AA6PWL 14M080 BF9851Spin On-----€152.19
BALDWIN FILTERS BF9830-D Fuel/water Coalescer With Drain 5 9/32 | AA6RLR 14R251 BF9830-DSpin On5 9/32"3 7/32"7/8"--€58.50
BALDWIN FILTERS BF9834 Fuel Filter Spin On 8 23/32 H In | AA6RLT 14R252 BF9834Spin On-----€24.89
BALDWIN FILTERS BF9846 Fuel Filter In-line | AB6RYP 22D125 BF9846Spin On-----€100.62
BALDWIN FILTERS BF9857 Fuel Filter In-line | AB6RYZ 22D134 BF9857Spin On5 1/2"3 5/16"---€25.96
BALDWIN FILTERS BF1259 Fuel Filter Spin-on/separator | AC2KVW 2KXR1 BF1259Spin On-----€37.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF1191 Fuel Filter In-line
€53.66 /unit