DAYTON 7AX45 Downblast Vent Belt Drive 13-3/4 In | AF3DFP

DAYTON 7AX45 Downblast Vent Belt Drive 13-3/4 In

Item: AF3DFP Model: 7AX45
In Stock

Get it by Tuesday, Jun 10

€1,961.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDownblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4"
Base Length19"
Base ShapeSquare
Base Size19" x 19"
Base Width19"
Bearing TypeSealed Pillow Block
Brake Hp14/25 hp
Dimension A19"
Dimension B28 3/8"
Dimension C25 3/8"
Dimension D4"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeClean Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length28 2/5"
Housing MaterialAluminum , Spun
Housing Width28 2/5"
Includes Drive PackageYes
Includes MotorYes
Max. Bhp0.56 bhp
Max. Inlet Temp.180°F
Motor Hp1/2 hp
Motor LocationOut Of Airstream
Motor Voltage208-230/460V
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.28 3/8"
Overall Height25 3/8" , 27 1/8"
Overall Length28 3/8"
Overall Width28 3/8"
Phase3
Propeller Shaft Dia.3/4"
Resistance PropertiesWeather Resistant
Safety FeaturesBirdscreen, Windband
Shaft Dia. Sheave End3/4"
Shaft Dia. Wheel End3/4"
Sones @ 0.125-in. Sp @ 5 Ft.16.6 sones
Sones @ 0.250-in. Sp @ 5 Ft.16.3 sones
Sones @ 0.500-in. Sp @ 5 Ft.15.7 sones
Spark Resistant Construction TypeA
Speed ControlNo
Wheel Dia.13 3/4"
Wheel MaterialAluminum
Wheel TypeBackward Inclined , Centrifugal Backward Inclined
ApplicationIndustrial And Commercial Applications
Compatible Curb Grainger Part Number2RB75, 2ZV82
Compatible Damper Grainger Part Number4HX64
Current1.7-1.7/0.85A
Exhaust Airflow @ 0.000 In Sp2391 CFM
Exhaust Airflow @ 0.125 In Sp2335 CFM
Exhaust Airflow @ 0.250 In Sp2279 CFM
Exhaust Airflow @ 0.375 In Sp2219 CFM
Exhaust Airflow @ 0.500 In Sp2158 CFM
Housing Material FabricationSpun
Includes Drive Package With MotorYes
Maximum Fan Speed1685 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Overall Diameter28 3/8"
Speed ControllableNo
StandardsAMCA SOUND AND AIR, UL/CUL 705
Wheel Diameter13 3/4"

Shipping Info:

Ship weight (kg) 36.4275
Ship height (cm)64.45
Ship length (cm)72.07
Ship width (cm)72.07
HS code8414596060
Country of OriginUS

Product Variants

ProductModelAssembled/unassembledPhaseOverall HeightMotor HpCfm @ 0.000-in. SpMax. BhpOverall Dia.Shaft Dia. Wheel EndPrice
DAYTON 2RB59 Downblast Vent Belt Drive 11 In | AC3BHQ 2RB59Assembled124 7/8"1/4 hp-0.13 bhp24 3/8"3/4"€1,181.60
DAYTON 2RB60 Downblast Vent Belt Drive 11 In | AC3BHR 2RB60Assembled124 7/8"1/4 hp-0.19 bhp24 3/8"3/4"€1,249.94
DAYTON 2RB61 Downblast Vent Belt Drive 11 In | AC3BHT 2RB61Assembled124 7/8"1/4 hp-0.25 bhp24 3/8"3/4"€1,184.82
DAYTON 2RB62 Downblast Vent Belt Drive 11 In | AC3BHU 2RB62Assembled124 7/8"333/1000 hp-0.33 bhp24 3/8"3/4"€1,304.04
DAYTON 2RB63 Downblast Vent Belt Drive 13-1/4 In | AC3BHV 2RB63Assembled124 7/8"1/2 hp-0.5 bhp24 3/8"3/4"€1,541.20
DAYTON 2RB64 Downblast Vent Belt Drive 14-3/4 In | AC3BHW 2RB64Assembled125 3/8"1/2 hp-0.53 bhp28 3/8"3/4"€1,733.85
DAYTON 3GY66 Downblast Vent Belt Drive 18-1/2 In | AC9JZC 3GY66Assembled334 3/8"--1.1 bhp35 1/2"3/4"€2,260.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AX45 Downblast Vent Belt Drive 13-3/4 In
€1,961.38 /unit