Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY 51508 14 Dielectric Overshoe Size 14 1 Pair | AE3QPY 5EU41

SALISBURY 51508 14 Dielectric Overshoe Size 14 1 Pair

Item: AE3QPY Model: 51508 14Cross Ref: 5EU41
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€327.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDielectric Overshoes
Closure TypeSlip On
ColorRed
Completely Non MetallicYes
Electrical Hazard RatedYes
FeaturesDeep Heel Cavity
Fits Footwear Size14
Fits Shoe Size14
Footwear ApplicationElectrical
Footwear BrandSalisbury
Footwear ShankNo
GenderMen
HeightAnkle
Liner MaterialFabric
Midsole MaterialRubber
Outsole MaterialRubber
Predominant Footwear ColorRed
Promotion RestrictionNot Eligible For Promotion
Shoe StyleAnkle
Size14
Static DissipativeNo
Style Number51508
Upper MaterialRubber
WaterproofYes
Footwear ClosureSlip On
Product TypeOvershoe
StandardsASTM F1117, ASTM F1116 AT 20KV

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)14.48
Ship length (cm)39.62
Ship width (cm)21.08
HS code6401929030
Country of OriginUS

Product Variants

ProductModelSizeColorHeightClosure TypePrice
SALISBURY 51508 9 Dielectric Overshoe Size 9 1 Pair | AC2WKX 2NNC2 51508 99RedAnkleSlip On€245.85
SALISBURY 51508 10 Dielectric Overshoe Size 10 1 Pair | AE3QPU 5EU37 51508 1010RedAnkleSlip On€245.85
SALISBURY 51508 11 Dielectric Overshoe Size 11 1 Pair | AE3QPV 5EU38 51508 1111RedAnkleSlip On€243.80
SALISBURY 51508 12 Dielectric Overshoe Size 12 1 Pair | AE3QPW 5EU39 51508 1212RedAnkleSlip On€245.85
SALISBURY 51508 13 Dielectric Overshoe Size 13 1 Pair | AE3QPX 5EU40 51508 1313RedAnkleSlip On€245.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY 51508 14 Dielectric Overshoe Size 14 1 Pair
€327.65 /unit