Item | Exhaust/Supply Ventilator |
Application | Factories, Large Facilities, Warehouses |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 22" |
Base Length | 34 1/2" |
Base Shape | Square |
Base Size | 34 1/2" x 34 1/2" |
Base Width | 34 1/2" |
Bearing Size | 1" |
Bearing Type | Regreaseable Cast Pillow Block |
Blade Dia. | 30" |
Blade Finish | Galvanized |
Blade Material | Steel |
Brake Horsepower | 3 9/20 hp |
Dimension A | 34 1/2" |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Exhaust/supply Cfm @ 0.500-in. Sp | 9783 CFM |
Fan Speed | 1474 RPM |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
Frame Finish | Galvanized |
Frame Material | Steel |
High-efficiency Motor | No |
Hood Height | 16" |
Hood Length | 60" |
Hood Width | 57" |
Housing Finish | Galvanized |
Housing Length | 34 1/2" |
Housing Material | Steel |
Housing Width | 34 1/2" |
Includes | Drive Package, Hood, Wall-Mounted Reversing Switch |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Ambient Temp. | 104°F |
Max. Bhp | 3 9/20 bhp |
Max. Depth | 60" |
Max. Inlet Temp. | 104°F |
Motor Enclosure Design | Open Dripproof |
Motor Horsepower | 3 hp |
Motor Hp - Roof Ventilators | 3 hp |
Mount Type | Roof Curb |
Mounting Orientation | Horizontal |
Mounting Position | Horizontal |
Number Of Blades | 6 |
Number Of Speeds | 1 |
Overall Dia. | Not Applicable |
Overall Height | 38" |
Overall Height - Roof Ventilators | 38" |
Overall Length | 60" |
Overall Width | 57" |
Phase | 1 |
Propeller Material | Aluminum |
Propeller Shaft Dia. | 1" |
Resistance Properties | Weather Resistant |
Shaft Dia. | 1" |
Speed Controllable | No |
Style | Hooded |
Type | Axial Belt Drive Downblast |
Voltage | 208-230/460V |
Blade Diameter | 30" |
Compatible Curb Manufacturer Part Number | 2ZV84, 3AZH8, 3C438, 4C455 |
Compatible Damper Grainger Part Number | 3HHL8 |
Current | 30/15A |
Exhaust Airflow @ 0.000 In Sp | 12367 CFM |
Features | Strong and Weathertight Hood |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 1474 RPM |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed | 1750 RPM |
Mounting Location | Roof |
Propeller Shaft Diameter | 1" |
Standards | UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 12367 CFM |