DAYTON 7AT99 Direct/drive Blower With Motor 208-230/460 V | AF3CVJ

DAYTON 7AT99 Direct/drive Blower With Motor 208-230/460 V

Item: AF3CVJ Model: 7AT99
In Stock

Get it by Wednesday, Jun 11

€1,357.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 4.000 In Sp953 CFM
Airflow @ 5.000 In Sp888 CFM
Airflow @ 6.000 In Sp817 CFM
Airflow @ 7.000 In Sp736 CFM
Airflow @ 8.000 In Sp638 CFM
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall In Motor
Blower Rpm3475 RPM
Cfm @ 3.000-in. Sp1014 CFM
Cfm @ 4.000-in. Sp953 CFM
ColorGray
Dba @ 5 Ft.90 dBA
Depth17"
Dimension A17"
Dimension B11 1/4"
Dimension C5"
Dimension D4"
Dimension E8"
Dimension F9 3/4"
Dimension G3/4"
Dimension H8 1/4"
Dimension J7 1/2"
Dimension K17"
Dimension L9"
Dimension M9 5/8"
Dimension O7"
Dimension P10"
Dimension S7 1/8"
Discharge Height5"
Discharge PositionBottom Horizontal
Discharge Width4"
Drive TypeDirect Drive
Flange SizeNot Applicable
For Ventilation TypeExhaust
Full Load Amps8.4-7.6/3.8A
Height18 7/8"
Housing ColorGray
Housing Depth17"
Housing FinishPolyester Epoxy
Housing MaterialPolyester , Steel
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.7"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame145T
Motor Frame Designation182T
Motor Hp3 hp
Motor Speed3455 RPM
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height5"
Outlet ShapeRectangular
Outlet Width4"
Overall Height18 7/8"
Overall Width18 5/8"
Phase3
RotationCW
Shaft Dia.1 1/8"
Shaft Diameter1 1/8"
Sound Level90 dBA
TypeWith Motor
Voltage208-230/460V
Wheel Bore1 1/8"
Wheel Bore Dia.1 1/8"
Wheel Dia.12 1/2"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"
Width18 5/8"
Airflow @ 1.000 In Sp1127 CFM
Airflow @ 2.000 In Sp1071 CFM
Airflow @ 3.000 In Sp1014 CFM
Current7.8/3.9A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter7"
Maximum Fan Speed3475 RPM
Motor EnclosureTotally Enclosed Fan Cooled
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Bore Diameter1 1/8"
Wheel Diameter12 1/2"

Shipping Info:

Ship weight (kg) 43.236
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthHeightDepthPhaseMotor Enclosure DesignPrice
DAYTON 6XWG9 High Pressure Blower 12-1/2 | AF2UEM 6XWG9Steel7"5"4"18 7/8"17"--€392.62
DAYTON 7AT87 Direct/drive Blower With Motor 208-230/460 V | AF3CUW 7AT87Steel4"3"3"15 1/8"12 1/4"3Open Dripproof€609.40
DAYTON 7AT88 Direct/drive Blower With Motor 208-230/460 V | AF3CUX 7AT88Steel4"3"3"15 1/8"12 1/4"3Totally Enclosed Fan Cooled€640.76
DAYTON 7AT89 Direct/drive Blower With Motor 208-230/460 V | AF3CUY 7AT89Steel5"3 1/2"3 1/2"17"12 3/4"3Open Dripproof€619.81
DAYTON 7AT90 Direct/drive Blower With Motor 208-230/460 V | AF3CUZ 7AT90Steel5"3 1/2"3 1/2"17"12 3/4"3Totally Enclosed Fan Cooled€666.61
DAYTON 7AT92 Direct/drive Blower With Motor 208-230/460 V | AF3CVB 7AT92Steel5"3 1/2"3 1/2"17"12 3/4"3Totally Enclosed Fan Cooled€732.16
DAYTON 7AT93 Direct/drive Blower With Motor 115/208-230 V | AF3CVC 7AT93Polyester6"4"3 1/2"20 1/8"14"1Totally Enclosed Fan Cooled€631.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT99 Direct/drive Blower With Motor 208-230/460 V
€1,357.85 /unit