DAYTON 7AT90 Direct/drive Blower With Motor 208-230/460 V | AF3CUZ

DAYTON 7AT90 Direct/drive Blower With Motor 208-230/460 V

Item: AF3CUZ Model: 7AT90
In Stock

Get it by Thursday, Jun 12

€673.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In Sp391 CFM
Airflow @ 3.000 In Sp336 CFM
Airflow @ 4.000 In Sp270 CFM
Airflow @ 5.000 In Sp173 CFM
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall In Motor
Blower Rpm3450 RPM
Cfm @ 3.000-in. Sp336 CFM
Cfm @ 4.000-in. Sp270 CFM
ColorGray
Dba @ 5 Ft.77 dBA
Depth12 3/4"
Dimension A12 1/8"
Dimension B8"
Dimension C3 1/2"
Dimension D3 1/2"
Dimension E5 5/8"
Dimension F7"
Dimension G1/2"
Dimension H6 3/8"
Dimension J5 3/4"
Dimension K12 3/4"
Dimension L6 7/8"
Dimension M6 3/4"
Dimension O5"
Dimension P7 1/2"
Dimension S6 3/8"
Discharge Height3 1/2"
Discharge PositionBottom Horizontal
Discharge Width3 1/2"
Drive TypeDirect Drive
Flange SizeNot Applicable
For Ventilation TypeExhaust
Full Load Amps1.8-1.6/0.8A
Height17"
High-efficiency MotorYes
Housing ColorGray
Housing Depth12 3/4"
Housing FinishPolyester Epoxy
Housing Height17"
Housing MaterialPolyester , Steel
Housing Material Gauge16 ga.
Housing Width13 5/8"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.5"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame48
Motor Frame Designation48
Motor Hp1/2 hp
Motor Speed3450 RPM
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height3 1/2"
Outlet ShapeSquare
Outlet Width3 1/2"
Overall Depth12 3/4"
Overall Height17"
Overall Width13 5/8"
Phase3
RotationCW
Shaft Dia.1/2"
Shaft Diameter1/2"
Sound Level77 dBA
TypeWith Motor
Voltage208-230/460V
Wheel Bore1/2"
Wheel Bore Dia.1/2"
Wheel Dia.9"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width2 13/16" , 2 3/4" , 2.812"
Width13 5/8"
Current2/1A
Drive Package With Motor Included?Yes
FeaturesPaddle Type, Self Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High Pressure Air for Efficient Cooling and Conveying
Flange TypeNon Flanged
Frequency50/60 Hz
Housing Material FinishGray Polyester Epoxy
Inlet Diameter5"
Maximum Ambient Temperature104°F
Maximum Fan Speed3450 RPM
Maximum Inlet Air Temperature180°F
Maximum Static Pressure5 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower1/2 hp
Motor Insulation ClassClass B
Nameplate Voltage208-230/460V AC
Number Of Inlets1
Number Of Speeds1
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Bore Diameter1/2"
Wheel Diameter9"

Shipping Info:

Ship weight (kg) 14.58
Ship height (cm)43.18
Ship length (cm)32.39
Ship width (cm)34.61
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthHeightDepthPhaseMotor Enclosure DesignPrice
DAYTON 6XWG9 High Pressure Blower 12-1/2 | AF2UEM 6XWG9Steel7"5"4"18 7/8"17"--€392.62
DAYTON 7AT87 Direct/drive Blower With Motor 208-230/460 V | AF3CUW 7AT87Steel4"3"3"15 1/8"12 1/4"3Open Dripproof€609.40
DAYTON 7AT88 Direct/drive Blower With Motor 208-230/460 V | AF3CUX 7AT88Steel4"3"3"15 1/8"12 1/4"3Totally Enclosed Fan Cooled€640.76
DAYTON 7AT89 Direct/drive Blower With Motor 208-230/460 V | AF3CUY 7AT89Steel5"3 1/2"3 1/2"17"12 3/4"3Open Dripproof€619.81
DAYTON 7AT92 Direct/drive Blower With Motor 208-230/460 V | AF3CVB 7AT92Steel5"3 1/2"3 1/2"17"12 3/4"3Totally Enclosed Fan Cooled€732.16
DAYTON 7AT93 Direct/drive Blower With Motor 115/208-230 V | AF3CVC 7AT93Polyester6"4"3 1/2"20 1/8"14"1Totally Enclosed Fan Cooled€631.33
DAYTON 7AT94 Direct/drive Blower With Motor 208-230/460 V | AF3CVD 7AT94Steel6"4"3 1/2"20 1/8"14"3Open Dripproof€700.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT90 Direct/drive Blower With Motor 208-230/460 V
€673.03 /unit