DAYTON 7AT95 Direct/drive Blower With Motor 208-230/460 V | AF3CVE

DAYTON 7AT95 Direct/drive Blower With Motor 208-230/460 V

Item: AF3CVE Model: 7AT95
In Stock

Get it by Tuesday, Jun 10

€836.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In SpNot Applicable
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In Sp559 CFM
Airflow @ 5.000 In Sp491 CFM
Airflow @ 6.000 In Sp410 CFM
Airflow @ 7.000 In Sp297 CFM
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall In Motor
Blower Rpm3450 RPM
Cfm @ 4.000-in. Sp559 CFM
ColorGray
Dba @ 5 Ft.84 dBA
Depth14"
Dimension A14 3/4"
Dimension B9"
Dimension C4"
Dimension D3 1/2"
Dimension E6 7/8"
Dimension F7 1/2"
Dimension G3/4"
Dimension H7 1/4"
Dimension J6 1/2"
Dimension K14"
Dimension L8"
Dimension M7 5/8"
Dimension O6"
Dimension P8 5/8"
Dimension S8 1/4"
Discharge Height4"
Discharge PositionBottom Horizontal
Discharge Width3 1/2"
Drive TypeDirect Drive
Flange SizeNot Applicable
For Ventilation TypeExhaust
Full Load Amps2.8-3/1.4A
Height20 1/8"
Housing ColorGray
Housing Depth14"
Housing FinishPolyester Epoxy
Housing Height20 1/8"
Housing MaterialPolyester , Steel
Housing Material Gauge16 ga.
Housing Width15 5/8"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.6"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56
Motor Frame Designation56
Motor Hp1 hp
Motor Speed3450 RPM
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height4"
Outlet ShapeRectangular
Outlet Width3 1/2"
Overall Depth14"
Overall Height20 1/8"
Overall Width15 5/8"
Phase3
RotationCW
Shaft Dia.5/8"
Shaft Diameter5/8"
Sound Level84 dBA
TypeWith Motor
Voltage208-230/460V
Wheel Bore5/8"
Wheel Bore Dia.5/8"
Wheel Dia.10 1/2" , 10 5/8" , 10 9/16"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"
Width15 5/8"
Current2.8/1.4A
Housing Material FinishGray Polyester Epoxy
Inlet Diameter6"
Maximum Fan Speed3450 RPM
Motor EnclosureTotally Enclosed Fan Cooled
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Bore Diameter5/8"
Wheel Diameter10 1/2"

Shipping Info:

Ship weight (kg) 21.825
Ship height (cm)51.12
Ship length (cm)35.56
Ship width (cm)39.69
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthHeightDepthPhaseMotor Enclosure DesignPrice
DAYTON 6XWG9 High Pressure Blower 12-1/2 | AF2UEM 6XWG9Steel7"5"4"18 7/8"17"--€392.62
DAYTON 7AT87 Direct/drive Blower With Motor 208-230/460 V | AF3CUW 7AT87Steel4"3"3"15 1/8"12 1/4"3Open Dripproof€609.40
DAYTON 7AT88 Direct/drive Blower With Motor 208-230/460 V | AF3CUX 7AT88Steel4"3"3"15 1/8"12 1/4"3Totally Enclosed Fan Cooled€640.76
DAYTON 7AT89 Direct/drive Blower With Motor 208-230/460 V | AF3CUY 7AT89Steel5"3 1/2"3 1/2"17"12 3/4"3Open Dripproof€619.81
DAYTON 7AT90 Direct/drive Blower With Motor 208-230/460 V | AF3CUZ 7AT90Steel5"3 1/2"3 1/2"17"12 3/4"3Totally Enclosed Fan Cooled€666.61
DAYTON 7AT92 Direct/drive Blower With Motor 208-230/460 V | AF3CVB 7AT92Steel5"3 1/2"3 1/2"17"12 3/4"3Totally Enclosed Fan Cooled€732.16
DAYTON 7AT93 Direct/drive Blower With Motor 115/208-230 V | AF3CVC 7AT93Polyester6"4"3 1/2"20 1/8"14"1Totally Enclosed Fan Cooled€631.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AT95 Direct/drive Blower With Motor 208-230/460 V
€836.86 /unit