Item | Upblast Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | 27 3/4" |
Base Length | 27 3/4" , Not Applicable |
Base Shape | Round |
Base Width | 27 3/4" , Not Applicable |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 13/25 hp |
Dimension A | 27 3/4" |
Dimension B | 35 3/8" |
Dimension C | 34 3/4" |
Dimension D | 21" |
Dimension E | 25" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
Electrical Connection | Power Cord |
For Air Type | Kitchen Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 35 2/5" |
Housing Material | Aluminum , Spun |
Housing Width | 35 2/5" |
Hp | 1/2 hp |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 13/25 bhp |
Max. Inlet Temp. | 300°F |
Motor Location | Out Of Airstream |
Motor Voltage | 115/208-230V |
Mounting Location | Roof, Wall , Wall |
Overall Dia. | 35 3/8" |
Overall Height | 34 3/4" , 35 3/8" |
Phase | 1 |
Propeller Shaft Dia. | 3/4" |
Recommended Damper Size (in.) | 17" x 17" |
Resistance Properties | Spark Resistant |
Safety Features | Fully Rolled Windband |
Shaft Dia. Sheave End | 3/4" |
Shaft Dia. Wheel End | 3/4" |
Sones @ 0.125-in. Sp @ 5 Ft. | 13.5 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 13.1 sones |
Sones @ 0.500-in. Sp @ 5 Ft. | 12.4 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Wheel Dia. | 18 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined |
Application | Industrial And Commercial Buildings, Restaurants, Schools |
Base Diameter | 27 3/4" |
Brake Horsepower | 13/25 bhp |
Current | 7.6/3.7-3.8A |
Damper Size | 17" x 17" |
Exhaust Airflow @ 0.000 In Sp | 3551 CFM |
Exhaust Airflow @ 0.125 In Sp | 3389 CFM |
Exhaust Airflow @ 0.250 In Sp | 3243 CFM |
Exhaust Airflow @ 0.375 In Sp | 3115 CFM |
Exhaust Airflow @ 0.500 In Sp | 2879 CFM |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 And 4 Disconnects Available, UL/CuL 705 Listed For Power Ventilators, UL/CuL 762 Listed For Restaurant Exhaust Appliances |
Frequency | 60 Hz |
Housing Material Fabrication | Spun |
Includes | Drive Package, Mounting Plate, NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 940 RPM |
Maximum Inlet Air Temperature | 300°F |
Maximum Static Pressure | 7/8 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1/2 hp |
Motor Speed | 940 RPM |
Nameplate Voltage | 115/208-230V AC |
Number Of Speeds | 1 |
Sound Level | 12.4 sones @ 0.500 in. SP and 5 ft., 13.1 sones @ 0.250 in. SP and 5 ft., 13.5 sones @ 0.125 in. SP and 5 ft. |
Standards | AMCA SOUND AND AIR, UL/CUL 762 |
Wheel Diameter | 18 1/2" |