WRIGHT TOOL 858-255MM Impact Socket, 2 1/2 Inch Drive, 255mm Size, 6 Point | AG6UTF 48J394

WRIGHT TOOL 858-255MM Metric Standard Impact Socket, 2-1/2 Inch Drive, 6 Point, 255mm

Item: AG6UTF Model: 858-255MMCross Ref: 48J394
In Stock

Get it by Tuesday, Jun 17

€6,792.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size2 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
MaterialHot Forged Alloy
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length9 1/2"
Sae Or MetricMetric
Size255 mm
Socket DepthStandard
Tether CapableNo
Socket Length9 1/2"
Socket Shape6-Point
Tether ReadyNo

Shipping Info:

Ship weight (kg) 51.111
Ship height (cm)26.04
Ship length (cm)16.51
Ship width (cm)16.51
HS code8204200000

Product Variants

ProductModelOverall LengthNon-magneticDrive SizeNumber Of PointsSocket DepthFinishMaterialDrive TypePrice
WRIGHT TOOL 858-100MM Impact Socket, 2 1/2 Inch Drive, 100mm Size, 6 Point | AG6URE 48J370 858-100MM6 1/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€1,699.87
WRIGHT TOOL 858-105MM Impact Socket, 2 1/2 Inch Drive, 105mm Size, 6 Point | AG6URF 48J371 858-105MM6 1/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€1,839.26
WRIGHT TOOL 858-110MM Impact Socket, 2 1/2 Inch Drive, 110mm Size, 6 Point | AG6URG 48J372 858-110MM6 1/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€2,717.89
WRIGHT TOOL 858-115MM Impact Socket, 2 1/2 Inch Drive, 115mm Size, 6 Point | AG6URH 48J373 858-115MM6 1/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€2,808.34
WRIGHT TOOL 858-120MM Impact Socket, 2 1/2 Inch Drive, 120mm Size, 6 Point | AG6URJ 48J374 858-120MM6 1/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€2,843.00
WRIGHT TOOL 858-125MM Impact Socket, 2 1/2 Inch Drive, 125mm Size, 6 Point | AG6URK 48J375 858-125MM6 3/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€2,924.51
WRIGHT TOOL 858-130MM Impact Socket, 2 1/2 Inch Drive, 130mm Size, 6 Point | AG6URL 48J376 858-130MM6 3/4"Yes2 1/2"6StandardBlack OxideHot Forged AlloySquare€3,106.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 858-255MM Metric Standard Impact Socket, 2-1/2 Inch Drive, 6 Point, 255mm
€6,792.01 /unit