DAYTON 7AR25 Reversible Fan With Drive Package 115/230v | AF3CLX

DAYTON 7AR25 Reversible Fan With Drive Package 115/230v

Item: AF3CLX Model: 7AR25
In Stock

Get it by Thursday, Jun 12

€3,237.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust/Supply Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing TypeRegreaseable Cast Pillow Block
Blade Dia.36"
Blade MaterialAluminum
Dia. Opening Required36"
Dimension A40"
Dimension B22"
Dimension C6"
Dimension D1"
Dimension E16"
Dimension F36 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Exhaust/supply Cfm @ 0.375-in. Sp16757 CFM
Exhaust/supply Cfm @ 0.500-in. Sp15384 CFM
Exhaust/supply Fan Motor Hp3 hp
Fan Speed1202 RPM
Fan StylePanel
Flange Depth1"
Flange Width40"
For Cut-out Diameter36"
For Cut-out Height38 1/2"
For Cut-out Length38 1/2"
For Cut-out Width38 1/2"
Frame FinishZinc Plated
Frame MaterialSteel
Full Load Amps30A
Height40"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Bhp3 9/20 bhp
Max. Depth22"
Max. Inlet Temp.104°F
Maximum Noise Level45 sones
Method Of ConstructionCast
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower3 hp
Motor InsulationClass F
Motor Speed1740 RPM
Motor TypeCapacitor Start/Run
Mounting OrientationHorizontal, Vertical
Mounting PositionVertical
Noise Level @ 0.000 In Sp @ 5 Ft45 sones
Noise Level @ 0.125 In Sp @ 5 Ft45 sones
Number Of Blades6
Number Of Fans1
Number Of Shutters0
Number Of Speeds1
Overall Depth22"
Overall Height40"
Overall Width40"
Phase1
Propeller Dia.36"
Propeller MaterialAluminum
Shaft Dia.1 1/4"
Speed ControllableNo
TypeBelt Drive Reversible
Vent DesignDuctless
Ventilation TypeReversible
Venturi Depth6"
Venturi Dia.36 1/2"
Voltage115/230V
Width40"

Shipping Info:

Ship weight (kg) 73.6245
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414596090
Country of OriginUS

Product Variants

ProductModelPhaseVoltageMotor HpExhaust/supply Cfm @ 0.000-in. SpHeightMax. DepthPropeller Dia.Shaft Dia.Price
DAYTON 7AP95 Reversible Fan With Drive Package 115/208-230v | AF3CKQ 7AP951115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,824.37
DAYTON 7AP96 Reversible Fan With Drive Package 115/208-230v | AF3CKR 7AP961115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,919.05
DAYTON 7AP97 Reversible Fan With Drive Package 208-230/460v | AF3CKT 7AP973208-230/460V333/1000 hp7780 CFM34"21 1/2"30"1"€1,989.20
DAYTON 7AP98 Reversible Fan With Drive Package 208-230/460v | AF3CKU 7AP983208-230/460V333/1000 hp7780 CFM34"21 1/2"30"1"€1,989.67
DAYTON 7AP99 Reversible Fan With Drive Package 115/208-230v | AF3CKV 7AP991115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€1,846.36
DAYTON 7AR00 Reversible Fan With Drive Package 115/208-230v | AF3CKW 7AR001115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€2,010.49
DAYTON 7AR01 Reversible Fan With Drive Package 208-230/460v | AF3CKX 7AR013208-230/460V1/2 hp8989 CFM34"21 1/2"30"1"€2,192.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AR25 Reversible Fan With Drive Package 115/230v
€3,237.17 /unit