DAYTON 7AP92 Blower Wheel Diameter 9 Inch 115/230 V | AF3CKM

DAYTON 7AP92 Blower Wheel Diameter 9 Inch 115/230 V

Item: AF3CKM Model: 7AP92
In Stock

Get it by Tuesday, Jun 10

€1,082.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.375 In Sp890 CFM
Airflow @ 0.500 In Sp800 CFM
Airflow @ 0.750 In Sp475 CFM
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1000 RPM
Cfm @ 0.125-in. Sp1100 CFM
Cfm @ 0.250-in. Sp1000 CFM
Cfm @ 0.375-in. Sp890 CFM
Cfm @ 0.500-in. Sp800 CFM
Cfm @ 0.750-in. Sp475 CFM
Dba @ 5 Feet46 dBA
Depth15"
Discharge Height10 3/4"
Discharge Height (in.)10.75"
Discharge PositionBottom Horizontal
Discharge Width6 1/2"
Discharge Width (in.)6.5"
Drive TypeBelt Drive
FinishBaked Polyester Epoxy
Full Load Amps5.6/2.8A
Height17"
Housing ColorGray
Housing Depth15"
Housing Height17"
Housing Width8 3/4"
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Inlet Diameter9"
MaterialSteel
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame48
Motor Frame Designation48
Motor Horsepower1/4 hp
Motor Hp1/4 hp
Motor TypeCapacitor Start
No. Of Inlets1
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth15"
Overall Height17"
Overall Width11"
Phase1
RotationCW
Shaft Dia.5/8"
Sound Level46 dBA
Thermal Overload ProtectionYes
TypeWith Drive Package
Voltage115/230V
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width11"
Airflow @ 0.125 In Sp1100 CFM
Airflow @ 0.250 In Sp1000 CFM
Current5.3/2.7A
Housing MaterialSteel
Housing Material FinishBaked Enamel
Maximum Fan Speed1000 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 20.6572
Ship height (cm)43.18
Ship length (cm)38.1
Ship width (cm)27.94
HS code8414802015
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AP92 Blower Wheel Diameter 9 Inch 115/230 V
€1,082.47 /unit