DAYTON 7AJ19 Engine Drive Pump Kit 11 Hp Honda Engine | AF3BYN

DAYTON 7AJ19 Engine Drive Pump Kit 11 Hp Honda Engine

Item: AF3BYN Model: 7AJ19
In Stock

Get it by Thursday, Jun 12

€4,451.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Centrifugal Pump Kit
Adapter Casing MaterialAluminum
ApplicationTrash
Body MaterialAluminum
Casing AdapterAluminum
Check ValveBuna N
Check Valve MaterialBuna N
Discharge4"
Discharge Dia.4"
Engine BrandHonda OHV
Engine Size337 cc
Engine/motor TypeGas , Gasoline
Flow Rate @ 10 Ft.430 GPM
Flow Rate @ 10 Ft. Of Head430 GPM
Flow Rate @ 20 Ft.410 GPM
Flow Rate @ 20 Ft. Of Head410 GPM
Flow Rate @ 30 Ft.360 GPM
Flow Rate @ 40 Ft.290 GPM
Flow Rate @ 40 Ft. Of Head290 GPM
Flow Rate @ 50 Ft.220 GPM
Flow Rate @ 60 Ft.150 GPM
Flow Rate @ 60 Ft. Of Head150 GPM
Flow Rate @ 70 Ft.75 GPM
Frame DesignFull Tubular Frame
Frame MaterialSteel
Height24"
Housing MaterialAluminum
Hp9 1/2 hp
Ignition TypeElectronic
Impeller MaterialCast Iron
Impeller TypeSemi Open
Inlet Size4"
Length28 3/4"
Material Of ConstructionAluminum
Max. Diameter Solids1 1/8"
Max. Head80 ft.
Max. Pressure35 psi
Max. Solid Dia.1 1/8"
Max. Suction Lift25 ft.
Maximum Discharge Pressure35 psi
Number Of Impellers1
Outlet Size4"
Overall Height24"
Overall Length28 3/4"
Overall Width19"
Power SourceGas
Pump MechanismCentrifugal
Roll Bar FrameSteel
Rpm3600 RPM
Seal MaterialBuna N, Silicon Carbide
Sensor TypeLow Oil
Tank Capacity1.72 gal.
Temp. Range+35°F to +105°F
TypeTrash
Volute MaterialCast Iron, Stainless Steel
Width19"
Agency ComplianceEPA and CARB Certified Engine
Frame Design - PumpsFull Tubular Frame
Impeller DesignSemi-Open
Inlet4"
Inlet Dia.4"

Shipping Info:

Ship weight (kg) 119.619
Ship height (cm)60.96
Ship length (cm)73.03
Ship width (cm)48.26
HS code8413702015
Country of OriginUS

Product Details:

    • Number of Impellers (1)

Product Variants

ProductModelHpEngine SizeTank CapacityEngine/motor TypeHeightMax. PressureMax. Suction LiftFlow Rate @ 60 Ft.Price
DAYTON 7AJ11 Engine Drive Pump Kit 4.8hp Honda Engine | AF3BYE 7AJ114 4/5 hp163 cc0.95 gal.Gas15 1/2"38 psi25 ft.90 GPM€1,684.35
DAYTON 7AJ12 Engine Drive Pump Kit 8 Hp Honda Engine | AF3BYF 7AJ127 1/10 hp242 cc5.6 qtGas24"39 psi26 ft.224 GPM€2,392.74
DAYTON 7AJ13 Engine Drive Pump Kit 11 Hp Honda Engine | AF3BYG 7AJ139 1/2 hp337 cc1.73 gal.Gas24"35 psi25 ft.150 GPM€5,392.99
DAYTON 7AJ14 Engine Drive Pump Kit 4.8hp Honda Engine | AF3BYH 7AJ144 4/5 hp163 cc0.95 gal.Gas15 1/2"38 psi25 ft.90 GPM€1,708.97
DAYTON 7AJ15 Engine Drive Pump Kit 8 Hp Honda Engine | AF3BYJ 7AJ157 1/10 hp242 cc5.6 qtGas24"39 psi26 ft.224 GPM€2,453.41
DAYTON 7AJ16 Engine Drive Pump Kit 11 Hp Honda Engine | AF3BYK 7AJ169 1/2 hp337 cc1.72 gal.Gas24"35 psi25 ft.150 GPM€5,265.59
DAYTON 7AJ17 Engine Drive Pump Kit 4.8hp Honda Engine | AF3BYL 7AJ174 4/5 hp163 cc0.95 gal.Gas15 1/2"38 psi25 ft.90 GPM€1,631.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AJ19 Engine Drive Pump Kit 11 Hp Honda Engine
€4,451.91 /unit