DAYTON 7AJ15 Engine Drive Pump Kit 8 Hp Honda Engine | AF3BYJ

DAYTON 7AJ15 Engine Drive Pump Kit 8 Hp Honda Engine

Item: AF3BYJ Model: 7AJ15
In Stock

Get it by Wednesday, Jun 11

€2,627.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Centrifugal Pump Kit
Adapter Casing MaterialAluminum
ApplicationTrash
Body MaterialAluminum
Casing AdapterAluminum
Check ValveBuna N
Check Valve MaterialBuna N
Discharge Dia.3"
Engine BrandHonda OHV
Engine Size242 cc
Engine/motor TypeGas , Gasoline
Flow Rate @ 10 Ft.335 GPM
Flow Rate @ 10 Ft. Of Head335 GPM
Flow Rate @ 20 Ft.324 GPM
Flow Rate @ 20 Ft. Of Head324 GPM
Flow Rate @ 30 Ft.280 GPM
Flow Rate @ 40 Ft.278 GPM
Flow Rate @ 40 Ft. Of Head278 GPM
Flow Rate @ 50 Ft.225 GPM
Flow Rate @ 60 Ft.224 GPM
Flow Rate @ 60 Ft. Of Head224 GPM
Flow Rate @ 70 Ft.125 GPM
Flow Rate @ 80 Ft.68 GPM
Flow Rate @ 80 Ft. Of Head68 GPM
Frame DesignFull Tubular Frame
Frame MaterialSteel
Height24"
Housing MaterialAluminum
Hp7 1/10 hp
Ignition TypeRecoil Start
Impeller MaterialCast Iron
Impeller TypeSemi Open
Inlet Size3"
Inlet TypeNPSM
Length26 1/2"
Material Of ConstructionAluminum
Max. Diameter Solids1 1/2"
Max. Head89 ft. , 90 ft.
Max. Pressure39 psi
Max. Solid Dia.1 1/2"
Max. Suction Lift25 ft. , 26 ft.
Maximum Discharge Pressure39 psi
Number Of Impellers1
Outlet Size3"
Outlet TypeNPSM
Overall Height23 7/64"
Overall Length28 13/32"
Overall Width20 5/16"
Power SourceGas
Pump MechanismCentrifugal
Roll Bar FrameSteel
Rpm3600 RPM
Seal MaterialBuna N, Silicon Carbide
Sensor TypeLow Oil
Tank Capacity5.6 qt
Temp. Range+35°F to +105°F
TypeTrash
Volute MaterialSpheroid Graphite Ductile Iron
Width19"
Frame Design - PumpsFull Tubular Frame
Inlet3" NPT
Inlet Dia.3"
Inlet StandardNPSM

Shipping Info:

Ship weight (kg) 98.9775
Ship height (cm)58.7
Ship length (cm)72.15
Ship width (cm)51.59
HS code8413702015
Country of OriginUS

Product Details:

    • Number of Impellers (1)

Product Variants

ProductModelHpEngine SizeTank CapacityEngine/motor TypeHeightMax. PressureMax. Suction LiftFlow Rate @ 60 Ft.Price
DAYTON 7AJ11 Engine Drive Pump Kit 4.8hp Honda Engine | AF3BYE 7AJ114 4/5 hp163 cc0.95 gal.Gas15 1/2"38 psi25 ft.90 GPM€1,684.35
DAYTON 7AJ12 Engine Drive Pump Kit 8 Hp Honda Engine | AF3BYF 7AJ127 1/10 hp242 cc5.6 qtGas24"39 psi26 ft.224 GPM€2,392.74
DAYTON 7AJ13 Engine Drive Pump Kit 11 Hp Honda Engine | AF3BYG 7AJ139 1/2 hp337 cc1.73 gal.Gas24"35 psi25 ft.150 GPM€5,392.99
DAYTON 7AJ14 Engine Drive Pump Kit 4.8hp Honda Engine | AF3BYH 7AJ144 4/5 hp163 cc0.95 gal.Gas15 1/2"38 psi25 ft.90 GPM€1,708.97
DAYTON 7AJ16 Engine Drive Pump Kit 11 Hp Honda Engine | AF3BYK 7AJ169 1/2 hp337 cc1.72 gal.Gas24"35 psi25 ft.150 GPM€5,265.59
DAYTON 7AJ17 Engine Drive Pump Kit 4.8hp Honda Engine | AF3BYL 7AJ174 4/5 hp163 cc0.95 gal.Gas15 1/2"38 psi25 ft.90 GPM€1,631.24
DAYTON 7AJ18 Engine Drive Pump Kit 8 Hp Honda Engine | AF3BYM 7AJ187 1/10 hp242 cc5.6 qtGas24"39 psi26 ft.224 GPM€2,344.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AJ15 Engine Drive Pump Kit 8 Hp Honda Engine
€2,627.66 /unit