Item | Exhaust Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 3/4" |
Base Length | 30" |
Base Shape | Square |
Base Size - Roof Ventilators | 30" x 30" |
Base Width | 30" |
Bearing Type | Regreaseable Pillow Block |
Blade Design | Swept Steeply Pitched |
Blade Dia. | 20" |
Blade Material | Steel |
Brake Horsepower | 17/50 hp |
Cfm @ 0.000-in. Sp | 3018 CFM |
Cfm @ 0.125-in. Sp | 2610 CFM |
Cfm @ 0.250-in. Sp | 2109 CFM |
Cfm @ 0.375-in. Sp | 1612 CFM |
Dimension B | 35 1/4" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Electrical Connection | Power Cord |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
Frequency | 60 Hz |
High-efficiency Motor | No |
Housing Length | 35.3" |
Housing Material | Aluminum |
Housing Material Fabrication | Spun |
Housing Width | 35.3" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 17/50 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 875 RPM |
Motor Horsepower | 1/3 hp |
Motor Hp | 1/3 hp |
Motor Hp - Roof Ventilators | 1/3 hp |
Motor Hz | 60 Hz |
Motor Location | Out Of Airstream |
Motor Voltage | 230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Number Of Blades | 5 |
Overall Dia. | 35 1/4" , 35.3" |
Overall Height | 30 1/2" |
Overall Length | 35 1/4" |
Overall Width | 35 1/4" |
Phase | 3 |
Propeller Dia. | 20" |
Propeller Material | Steel |
Propeller Shaft Diameter | 3/4" |
Recommended Damper Size (in.) | 23" x 23" |
Requires | Roof Curb For New Installations |
Resistance Properties | Weather Resistant |
Rpm | 875 RPM |
Safety Features | Birdscreen, Windband |
Shaft Dia. Propeller End | 3/4" |
Shaft Dia. Sheave End | 3/4" |
Speed Control | No |
Speed Controllable | No |
Type | Axial Belt Drive Downblast With Drive Package |
Application | Industrial And Commercial Applications |
Blade Diameter | 20" |
Compatible Damper Grainger Part Number | 4HX67 |
Current | 1.5-1.6/0.8A |
Damper Size | 23" x 23" |
Exhaust Airflow @ 0.000 In Sp | 3018 CFM |
Exhaust Airflow @ 0.125 In Sp | 2610 CFM |
Exhaust Airflow @ 0.250 In Sp | 2109 CFM |
Exhaust Airflow @ 0.375 In Sp | 1612 CFM |
Features | Fully Rolled Bead On The Windband Ensures Stability And Provides Rigidity For Lifting And Transporting, NEMA 1 Junction Box Located In Motor Enclosure |
Includes | Drive Package, NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Ambient Temperature | 120°F |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 3/8 in. wc |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 208/230/460V AC |
Number Of Speeds | 1 |
Overall Diameter | 35.3" |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |