Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 798GE9 Thermocouple Wire, Type T, 24 AWG Wire Size, 100 ft Wire Length, Polyvinyl, Blue/Red | CR2YNX

DAYTON 798GE9 Thermocouple Wire, Type T, 24 AWG Wire Size, 100 ft Wire Length, Polyvinyl, Blue/Red

Item: CR2YNX Model: 798GE9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Wire
Conductor DesignSolid
Insulation MaterialPolyvinyl
Jacket ColorBlue, Red
Number Of Conductors2
ResistanceNot Applicable
TypeType T
Wire Length100 ft.
Wire Size24 AWG

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire SizeConductor DesignInsulation MaterialJacket ColorWire LengthNumber Of ConductorsPkg. Qty.Price
DAYTON 806XV2 Thermocouple Wire, Type K, 20 AWG Wire Size, 100 ft Wire Length, Fiberglass, White | CR2YNT 806XV220 AWGSolidFiberglassWhite100 ft.-1€190.21
DAYTON 806XV3 Thermocouple Wire, Type K, 24 AWG Wire Size, 100 ft Wire Length, Fiberglass, White | CR2YNU 806XV324 AWGSolidFiberglassWhite100 ft.-1€150.04
DAYTON 806XV5 Thermocouple Wire, Type T, 20 AWG Wire Size, 100 ft Wire Length, Stranded, FEP, Brown | CR2YNV 806XV520 AWGStrandedFEPBrown100 ft.-1€230.14
DAYTON 798GF0 Thermocouple Wire, Type T, 24 AWG Wire Size, 100 ft Wire Length, Fluoropolymer | CR2YNW 798GF024 AWGSolidFluoropolymerBrown100 ft.2100€150.04
DAYTON 806XV4 Thermocouple Wire, Type T, 24 AWG Wire Size, 100 ft Wire Length, Stranded, FEP, Brown | CR2YNY 806XV424 AWGStrandedFEPBrown100 ft.-1€170.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 798GE9 Thermocouple Wire, Type T, 24 AWG Wire Size, 100 ft Wire Length, Polyvinyl, Blue/Red
€77.42 /pack