Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 783XY7 Auxiliary Contact, 10 A, Dayton IEC Contactors, Side, 1 NC Aux. Contacts | CR2WQN

DAYTON 783XY7 Auxiliary Contact, 10 A IEC Contactors, Side, 1 NC Aux. Contacts

Item: CR2WQN Model: 783XY7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
Amps10A
CodeA600
Compatible Manufacturer Model NumberNot Applicable
Compatible With Manufacturer Model NumberNot Applicable
For Use WithDayton IEC Contactors
For Use With Mfr. Model NumberNot Applicable
Frame SizeNot Applicable
Ip RatingNot Applicable
MountingSide
Need To Work On It2
No. Of Normally Closed Contacts1
Number Of Contacts1
Number Of Nc Aux. Contacts1
Number Of No Aux. Contacts0
Number Of Normally Open Contacts0
Voltage600V AC
Compatible With Grainger Part Number783XX9, 783XY0, 783XY1, 783XY2, 783XY3, 783XY8, 783XY9, 783XZ0, 783XZ1, 783XZ2, 783XZ3, 783XZ4, 783XZ5, 783XZ6, 783XZ7, 783XZ8, 783XZ9, 783Y01, 783Y02, 783Y03, 783Y04
Mounting LocationSide

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingNumber Of ContactsNumber Of Nc Aux. ContactsNumber Of No Aux. ContactsTypeFrame SizeIp RatingVoltagePrice
DAYTON 6EAR9 Auxiliary Contact IEC 1NO/1NC 120VAC/240VDC | AE8MLE 6EAR9Front211IEC---€5.58
DAYTON 6EAT0 Auxiliary Contact IEC 2NO 120VAC/240VDC | AE8MLF 6EAT0Front2-2IEC---€3.05
DAYTON 6EAT1 Auxiliary Contact IEC 2NC 120VAC/240VDC | AE8MLG 6EAT1Front22-IEC---€3.05
DAYTON 6EAT2 Auxiliary Contact IEC 2NO/2NC 120VAC/240VDC | AE8MLH 6EAT2Front422IEC---€12.98
DAYTON 6EAT3 Auxiliary Contact IEC 1NO/3NC 120VAC/240VDC | AE8MLJ 6EAT3Front431IEC---€6.00
DAYTON 6EAT4 Auxiliary Contact IEC 4NO 120VAC/240VDC | AE8MLK 6EAT4Front4-4IEC---€6.00
DAYTON 6EAT5 Auxiliary Contact IEC 4NC 120VAC/240VDC | AE8MLL 6EAT5Front44-IEC---€5.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 783XY7 Auxiliary Contact, 10 A IEC Contactors, Side, 1 NC Aux. Contacts
€10.55 /unit