DAYTON 6Z456 Speed Reducer Indirect Drive 30 1 | AF2YCU

DAYTON 6Z456 Speed Reducer Indirect Drive 30 1

Item: AF2YCU Model: 6Z456
In Stock

Get it by Thursday, Jun 12

€1,414.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationSpeed Reducer
Bearing TypeBall , Ball, Tapered Roller
Dimension U1 1/2"
DutyStandard
FinishEpoxy Paint
Gear MaterialHardened Steel, Manganese Bronze
Gear Ratio301
Gear TypeWorm
Housing MaterialCast Iron
Input Connection TypeIndirect Drive
Input Rpm1750 RPM
Max. Input Hp2 hp
Nominal Output Rpm58 RPM
Number Of Stages1
Output Shaft Dia.1 1/2"
Output Shaft TypeRound
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load1500 lbs.
Pinion MaterialHardened Steel
Reducer Model No.83906
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeIndirect Drive
Worm Center Distance3 1/4"
Worm Gear MaterialBronze
Housing Material FinishPowder Coated Epoxy Paint
LubricationKlubersynth UH1 6-460
Maximum Input Horsepower2 hp
Maximum Input Speed1750 RPM
Maximum Output Speed58 RPM
Maximum Output Torque1689 lbs.-in.
Mounting OrientationAny Angle
Output Shaft Diameter1 1/2"
Overhung Load Capacity1500 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)33.78
Ship length (cm)41.66
Ship width (cm)36.58
HS code8483405050
Country of OriginUS

Product Variants

ProductModelOutput Shaft TypeWorm Center DistanceGear RatioOverhung LoadMax. Input HpNominal Output RpmOutput Shaft Dia.Single/double OutputPrice
DAYTON 2Z306 Speed Reducer Indirect Drive 58 1 | AC4DUD 2Z306Round2.06"581700 lbs.3/10 hp30 RPM3/4"Single Output€746.04
DAYTON 2Z307 Speed Reducer Indirect Drive 39 1 | AC4DUE 2Z307Round2.06"391700 lbs.1/2 hp45 RPM3/4"Single Output€747.57
DAYTON 2Z308 Speed Reducer Indirect Drive 26 1 | AC4DUF 2Z308Round2.06"261700 lbs.3/4 hp67 RPM3/4"Single Output€746.04
DAYTON 2Z309 Speed Reducer Indirect Drive 18 1 | AC4DUG 2Z309Round2.06"181700 lbs.1 hp96 RPM3/4"Single Output€746.04
DAYTON 2Z310 Speed Reducer Indirect Drive 11 1 | AC4DUH 2Z310Round2.06"111700 lbs.1 hp157 RPM3/4"Single Output€713.64
DAYTON 6Z419 Speed Reducer Indirect Drive 60 1 | AF2YBE 6Z419Keyed1.33"601275 lbs.1/4 hp29 RPM5/8"Double Output€534.88
DAYTON 6Z420 Speed Reducer Indirect Drive 60 1 | AF2YBF 6Z420Keyed1 3/4"601700 lbs.3/10 hp29 RPM7/8"Double Output€599.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6Z456 Speed Reducer Indirect Drive 30 1
€1,414.56 /unit