Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2Z308 Speed Reducer Indirect Drive 26 1 | AC4DUF

DAYTON 2Z308 Speed Reducer Indirect Drive 26 1

Item: AC4DUF Model: 2Z308
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€800.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationSpeed Reducer
Bearing TypeTapered Roller
Dimension U3/4"
DutyStandard
FinishEpoxy Paint
Gear MaterialSteel
Gear Ratio261
Gear TypeWorm
Housing MaterialCast Iron
Input Connection TypeIndirect Drive
Input Rpm1750 RPM
Max. Input Hp3/4 hp
Nominal Output Rpm67 RPM
Number Of Stages1
Output Shaft Dia.3/4"
Output Shaft TypeRound
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load700 lbs.
Pinion MaterialHardened Steel
Reducer Model No.84258
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeIndirect Drive
Worm Center Distance2.06"
Worm Gear MaterialBronze
Housing Material FinishPowder Coated Epoxy Paint
Maximum Output Speed67 RPM
Maximum Output Torque385 lbs.-in.
Output Shaft Diameter3/4"
Overhung Load Capacity600 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)25.4
Ship length (cm)25.91
Ship width (cm)26.16
HS code8483405010
Country of OriginUS

Product Variants

ProductModelOutput Shaft TypeWorm Center DistanceGear RatioOverhung LoadMax. Input HpNominal Output RpmOutput Shaft Dia.Single/double OutputPrice
DAYTON 2Z306 Speed Reducer Indirect Drive 58 1 | AC4DUD 2Z306Round2.06"581700 lbs.3/10 hp30 RPM3/4"Single Output€746.04
DAYTON 2Z307 Speed Reducer Indirect Drive 39 1 | AC4DUE 2Z307Round2.06"391700 lbs.1/2 hp45 RPM3/4"Single Output€747.57
DAYTON 2Z309 Speed Reducer Indirect Drive 18 1 | AC4DUG 2Z309Round2.06"181700 lbs.1 hp96 RPM3/4"Single Output€746.04
DAYTON 2Z310 Speed Reducer Indirect Drive 11 1 | AC4DUH 2Z310Round2.06"111700 lbs.1 hp157 RPM3/4"Single Output€713.64
DAYTON 6Z419 Speed Reducer Indirect Drive 60 1 | AF2YBE 6Z419Keyed1.33"601275 lbs.1/4 hp29 RPM5/8"Double Output€534.88
DAYTON 6Z420 Speed Reducer Indirect Drive 60 1 | AF2YBF 6Z420Keyed1 3/4"601700 lbs.3/10 hp29 RPM7/8"Double Output€599.77
DAYTON 6Z421 Speed Reducer Indirect Drive 60 1 | AF2YBG 6Z421Keyed2.06"601700 lbs.1/2 hp29 RPM1"Double Output€679.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2Z308 Speed Reducer Indirect Drive 26 1
€800.19 /unit