Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6XJ46BE General Purpose Motor Split Phase 1/4hp 1725/1425rpm 48 | AF2RRW 6XJ46

DAYTON 6XJ46 General Purpose Motor Split Phase 1/4hp 1725/1425rpm 48

Item: AF2RRW Model: 6XJ46
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Duty CycleContinuous
Efficiency59.5%
Frame48Z
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps4.2/2.1A
Hp1/4 hp
Insulation ClassClass B
Motor ApplicationGeneral Application
Motor DesignSplit Phase
Motor Enclosure DesignOpen Dripproof
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Overall Length9 1/2"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length1 7/8"
Thermal ProtectionAutomatic
Voltage110/220V AC
Ins. ClassClass B
Length Less Shaft7 1/2"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeRigid Base
Motor Thermal ProtectionAuto
StandardsCSA (156060), UL (E47479)

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)19.05
Ship length (cm)31.75
Ship width (cm)20.83
HS code8501404040
Country of OriginMX

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorMounting TypePrice
DAYTON 11W342 Motor 3 Phase 3 Hp 1750 208-230/460v Eff 86.5 | AA3VBX 11W34231750 RPM3 hp60 Hz8.3/4.2AThree Phase1.15Face€567.81
DAYTON 2N982 Motor 3 Phase 2 Hp 1750 208-230/460v Eff 84.0 | AC2VBL 2N98231750 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,004.61
DAYTON 2N983 Motor 3 Phase 3 Hp 1740 208-230/460v Eff 86.5 | AC2VBM 2N98331740 RPM3 hp60 Hz7.9/3.9AThree Phase1.15Rigid Base€879.14
DAYTON 2N984 Motor 3 Phase 5 Hp 1740 208-230/460v Eff 87.5 | AC2VBN 2N98431740 RPM5 hp60 Hz12.7/6.4AThree Phase1.15Rigid Base€1,872.78
DAYTON 2N985 Motor 3 Phase 7.5hp 1770 208-230/460 Eff 88.5 | AC2VBP 2N98531770 RPM7 1/2 hp60 Hz18.8/9.4AThree Phase1.15Rigid Base€1,427.40
DAYTON 2N986 Motor 3 Phase 10 Hp 1770 208-230/460 Eff 89.5 | AC2VBQ 2N98631770 RPM10 hp60 Hz25.7/12.9AThree Phase1.15Rigid Base€1,486.43
DAYTON 2N990 Motor 3 Phase 2 Hp 1170 208-230/460v Eff 85.5 | AC2VBR 2N99031170 RPM2 hp60 Hz6.2/3.1AThree Phase1.15Rigid Base€1,101.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6XJ46 General Purpose Motor Split Phase 1/4hp 1725/1425rpm 48
€196.58 /unit