Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6XH86 General Purpose Motor Split Phase Odp 1/3 Hp 1725 Rpm 56cz | AF2RNE

DAYTON 6XH86BG General Purpose Motor Split Phase Odp 1/3 Hp 1725 Rpm 56cz

Item: AF2RNE Model: 6XH86BGCross Ref: 6XH86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€485.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
ApplicationHVAC/R
Bearing TypeBall
Conduit Box PositionF1
Duty CycleContinuous
Frame56CZ
Frame MaterialRolled Steel
Full Load Amps5.8/4.1A
Hp1/3 hp, 1/9 hp
Insulation ClassClass B
Motor ApplicationBelt Drive Fan/Blower
Motor DesignSplit Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeFace
Nameplate Rpm1725/1140 RPM
No. Of Speeds2
Phase1
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.5/8"
Shaft Length2 7/16"
Thermal ProtectionNone
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeFace
Motor Service Factor1.35
Motor Sub ApplicationBelt Drive Fan/Blower
Motor Thermal ProtectionNone
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)20.83
Ship length (cm)34.29
Ship width (cm)21.34
HS code8501404040
Country of OriginMX

Product Variants

ProductModelFull Load AmpsMounting TypeService FactorMotor TypeHpVoltageNameplate RpmFramePrice
DAYTON 1AGG3 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56 | AA8VCW 1AGG37.2/3.6ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56€397.41
DAYTON 1D170 Motor 3/4 Hp Split Phase 1725 Rpm 115 V | AA9GER 1D17011.3ACradle Base1.25Split Phase3/4 hp--56H€384.55
DAYTON 24C180 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56h | AB7UQJ 24C1807.7/3.8-3.7ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56H€380.72
DAYTON 24C181 General Purpose Motor Carbon Steel Odp 3/4 Hp 1725 Rpm 56h | AB7UQK 24C1819.8/5.2-5ACradle Base1.25Capacitor Start3/4 hp115/208-230V-56H€423.33
DAYTON 24C182 General Purpose Motor Carbon Steel Odp 1 Hp 1725 Rpm 56h | AB7UQL 24C18213.6/6.9ACradle Base1.15Capacitor Start-115/208-230V-56H€445.93
DAYTON 3K199 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56 | AC9UEN 3K1997.7/3.8ACradle Base1.25Capacitor Start1/2 hp115/230V AC-56€464.37
DAYTON 3K617 Motor 3/4 Hp 1725 Rpm 115/208-230 V | AC9UFA 3K617BG11.2/5.6ACradle Base1.25Split Phase3/4 hp115/208-230V-56H€396.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6XH86BG General Purpose Motor Split Phase Odp 1/3 Hp 1725 Rpm 56cz
€485.08 /unit