Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6X501 Mounting Base | AF2PQD

DAYTON 6X501 Mounting Base

Item: AF2PQD Model: 6X501
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer Mounting Base
Base Dia.11.19"
Base Width7.66"
Bolt Hole Dia. (in.)0.53"
Mounting TypeHorizontal
Worm Center Distance3 1/4"
Bolt Circle Diameter0.53"
For Worm Center Distance3 1/4"
Mounting OrientationHorizontal
Overall Width7.66"
Product TypeMounting Base

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)3.56
Ship length (cm)31.75
Ship width (cm)24.38
HS code8483905000
Country of OriginCN

Product Variants

ProductModelBolt Hole Dia. (in.)Worm Center DistanceBase Dia.Base WidthMounting TypePrice
DAYTON 1A507 Mounting Base | AA8TTX 1A5070.53"2.62"9.62"6.66"Horizontal€88.73
DAYTON 4RN65 Mounting Base | AD9FRD 4RN650.41"1.54"6 11/25"5 11/25"Horizontal€51.28
DAYTON 4RN66 Mounting Base | AD9FRE 4RN660.47"2.37"8 1/2"6.19"Horizontal€75.80
DAYTON 4RN67 Mounting Base | AD9FRF 4RN670.53"3"10"7 1/2"Horizontal€99.80
DAYTON 6X093 Mounting Base | AF2PLB 6X0930.41"1 3/4"7"5.69"Horizontal€57.42
DAYTON 6X500 Mounting Base | AF2PQC 6X5000.47"2.06"7 3/4"5.66"Horizontal€68.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6X501 Mounting Base
€140.53 /unit