Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6X157 Counter Mechanical | AF2PLE

DAYTON 6X157 Counter Mechanical

Item: AF2PLE Model: 6X157
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Counter
ColorBlack
Counts Per Second16
Depth1 1/4"
Display TypeBlack Background, White Digits
Height1 11/25"
Length1 11/25"
MountingBase
Number Of Digits5
Reset TypeManual
TypeStroke
Width2.53"
Background ColorBlack
Body ColorBlack
Digit ColorWhite
Includes Mounting HardwareIncluded
Mechanism RotationRight Hand Top Coming
Mounting StyleBase
OperationMechanical
Overall Depth1 1/4"
Overall Height1 1/2"
Overall Width2 5/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.06
Ship length (cm)6.6
Ship width (cm)4.32
HS code9029108000
Country of OriginCN

Product Variants

ProductModelNumber Of DigitsHeightDiameterColorTypeCounts Per SecondReset TypeDepthPrice
DAYTON 1A189 Counter Hand Activated | AA8TNN 1A189--1.82"Silver----€19.49
DAYTON 6X158 Counter Mechanical | AF2PLF 6X15851 11/25"-BlackStroke16Manual-€61.38
DAYTON 6X164 Counter Hand Activated | AF2PLK 6X164--1 3/4"Silver----€27.79
DAYTON 6X596 Counter Mechanical | AF2PTN 6X59661.81"-BlackStroke16Manual-€126.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6X157 Counter Mechanical
€58.38 /unit