DAYTON 6WY56 Washdown Motor 3-phase Tefc 1 Hp 1165 Rpm | AF2PHR

DAYTON 6WY56 Washdown Motor 3-phase Tefc 1 Hp 1165 Rpm

Item: AF2PHR Model: 6WY56
In Stock

Get it by Tuesday, Jun 10

€867.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
BearingsBall
Cc NumberCC082A
Conduit Box PositionF1
Drain Plug4 Condensate Drains (At 3, 6, 9 And 12 O'Clock) Plus 2 T-Drains (1 Pre-Installed Opposite Shaft End In 6 O'Clock Position, The Other Loose In The Carton For Customer Installation At Low Point Of Motor
DutyContinuous
Duty CycleContinuous
Endshield GradeGrade 300 Series
Endshield MaterialStainless Steel
FinishUnfinished
Footnotes2
Frame56C
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps4/2A
Hp1 hp
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationWashdown
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting TypeFace
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm1165 RPM
Nominal Efficiency82.5%
Overall Length13 1/4"
Phase3
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft MaterialStainless Steel
Thermal ProtectionNone
Voltage230/460V AC
Ins. ClassClass F
Motor BearingsBall
Motor Frame MaterialStainless Steel
Product TypeWashdown Motor
StandardsCE COMPLIANT, CSA CERTIFIED, UL COMPONENT RECOGNIZED

Shipping Info:

Ship weight (kg) 20.4975
Ship height (cm)26.16
Ship length (cm)38.1
Ship width (cm)28.96
HS code8501516040
Country of OriginCN

Product Variants

ProductModelVoltageHpFinishFramePhaseFull Load AmpsNameplate RpmMotor Mounting TypePrice
DAYTON 11G244 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAB 11G244115/208-230V AC3/4 hpUnfinished56C17.6/3.8-4A1745 RPMFace€1,054.48
DAYTON 11G245 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAC 11G245115/208-230V AC1 hpUnfinished56C111.2/5.6-5.8A1745 RPMFace€1,093.91
DAYTON 11G246 Washdown Motor Capacitor Straight Tefc 1.5hp 1745rpm | AA3BAD 11G246115/208-230V AC1 1/2 hpUnfinished56C114.8/7.4-7.6A1745 RPMFace€999.47
DAYTON 11G247 Washdown Motor Capacitor Straight Tefc 2 Hp 3450 Rpm | AA3BAE 11G247208-230V AC2 hpUnfinished56C17.4-8.9A3450 RPM-€1,083.88
DAYTON 11G248 Washdown Motor Capacitor Straight Tefc 2 Hp 1745 Rpm | AA3BAF 11G248208-230V AC2 hpUnfinished56C18.5-9.9A1745 RPM-€1,240.01
DAYTON 11G252 Washdown Motor Capacitor Straight Tefc 1/2hp 1745rpm | AA3BAG 11G252115/208-230V AC1/2 hpUnfinished56HC15/2.5-2.6A1745 RPM-€915.85
DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAH 11G253115/208-230V AC3/4 hpUnfinished56HC17.6/3.8-4A1745 RPM-€1,076.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6WY56 Washdown Motor 3-phase Tefc 1 Hp 1165 Rpm
€867.40 /unit