DAYTON 6WRK7 Backdraft Damper Vertical/horizontal Mounting 42 Sq | AF2NTN

DAYTON 6WRK7 Backdraft Damper Vertical/horizontal Mounting 42 Sq

Item: AF2NTN Model: 6WRK7
In Stock

Get it by Wednesday, Jun 11

€272.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackdraft Exhaust Damper
ApplicationBackdraft
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade OrientationParallel Blades
Blade Seal MaterialFelt
Blade TypeFlat Blade
Bushing MaterialNylon
Closure TypeSpring
CounterbalancedYes
Damper FinishMill Finish
Damper TypeDynamic
Fits Fan Dia.42"
For Duct ShapeSquare
For Nominal Duct Diameter42"
Frame Depth2"
Frame Material Thickness20 ga.
IncludesPre-Punched Conduit Hole Knock-Out
Max. Air Velocity2000 FPM
Max. Velocity2000 FPM
Opening TypeMotorized
Overall Height41 3/4"
Overall Length4 1/2"
Overall Width41 3/4"
Rough Opening Dia.42"
Rough Opening Length42"
Rough Opening ShapeSquare
Rough Opening Width42"
Single Acting/double ActingSingle Acting
TypeHorizontal Or Vertical Mount, No Flange
ActionSingle Acting
Airflow DirectionHorizontal, Vertical
Closure Velocity Rating2000 FPM
Fits Fan Diameter42"
Frame MaterialGalvanized Steel
Free Area10.9 sq. ft.
Maximum Pressure1 in. wc
Mounting LocationCeiling, Wall
Rough Opening Diameter42"
Switch ActionNormally Closed

Shipping Info:

Ship weight (kg) 8.7615
Ship height (cm)106.05
Ship length (cm)11.43
Ship width (cm)106.05
HS code7308909590
Country of OriginUS

Product Variants

ProductModelFor Nominal Duct DiameterMax. Air VelocityRough Opening LengthRough Opening WidthOverall WidthOverall HeightRough Opening Dia.Fits Fan Dia.Price
DAYTON 3HHL4 Backdraft Damper Vertical/horizontal Mounting 7 3/4 Sq | AC9LVE 3HHL48"2000 FPM8"8"7 3/4"7 3/4"8"8"€39.35
DAYTON 3HHL5 Backdraft Damper Vertical/horizontal Mounting 15 3/4sq | AC9LVF 3HHL516"2000 FPM16"16"15 3/4"15 3/4"16"16"€65.20
DAYTON 3HHL6 Backdraft Damper Vertical/horizontal Mounting 19 3/4sq | AC9LVG 3HHL620"2000 FPM20"20"19 3/4"19 3/4"20"20"€79.53
DAYTON 3HHL7 Backdraft Damper Vertical/horizontal Mounting 27 3/4sq | AC9LVH 3HHL728"2000 FPM28"28"27 3/4"27 3/4"28"28"€121.41
DAYTON 3HHL8 Backdraft Damper Vertical/horizontal Mounting 29 3/4sq | AC9LVJ 3HHL830"2000 FPM30"30"29 3/4"29 3/4"30"30"€137.39
DAYTON 3HHL9 Backdraft Damper Vertical/horizontal Mounting 33 3/4sq | AC9LVK 3HHL934"2250 FPM34"34"33 3/4"33 3/4"34"34"€172.43
DAYTON 3HHN1 Backdraft Damper Vertical/horizontal Mounting 35 3/4sq | AC9LVL 3HHN136"2250 FPM36"36"35 3/4"35 3/4"36"36"€189.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6WRK7 Backdraft Damper Vertical/horizontal Mounting 42 Sq
€272.51 /unit