Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6WRK6 Door Louver 10-1/8 H 14-1/4 W Aluminium | AF2NTM

DAYTON 6WRK6 Door Louver 10-1/8 H 14-1/4 W Aluminium

Item: AF2NTM Model: 6WRK6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Louver
Adjustable BladesNo
Blade Angle45°
Blade Angle (deg.)45°
ColorClear
Cutout Height8 1/2"
Cutout Width12 1/2"
FinishClear Anodized
Flange Width1 1/4" , 1 3/16"
Height10 1/8"
IncludesFasteners
Intake Or Exhaust ApplicationExhaust, Intake
Louver Cutout Height8 1/2"
Louver Cutout Width12 1/2"
Louver ItemDoor Louver
Louver MaterialExtruded Aluminum
Louver Opening Height8 1/2"
Louver Opening Width12 1/2"
Louver Overall Height10 1/8"
Louver Overall Width14 1/4"
MaterialAluminum
Maximum Door Thickness2 1/4"
Minimum Door Thickness1 3/8"
Number Of Blades14
Outside Height10 1/8"
Outside Width14 1/4"
Rough Opening Height8 1/2"
Rough Opening Width12 1/2"
TypeIntake Or Exhaust
Width14 1/4"
Free Area0.4 sq. ft.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.33
Ship length (cm)39.88
Ship width (cm)27.69
HS code7610900080
Country of OriginCN

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelFinishCutout WidthCutout HeightTypeColorPrice
DAYTON 5NKL0 Door Louver 10-1/8 H 16-1/4 W Aluminium | AE4WLU 5NKL0Clear Anodized14 1/2"8 1/2"Intake Or ExhaustClear€110.99
DAYTON 6WRH6 Door Louver 10-1/8 H 10-1/4 W Steel | AF2NRQ 6WRH6Paint8 1/2"8 1/2"Intake Or Exhaust-€75.43
DAYTON 6WRH8 Door Louver 10-1/8 H 14-1/4 W Steel | AF2NRT 6WRH8Paint12 1/2"8 1/2"Intake Or Exhaust-€90.45
DAYTON 6WRJ0 Door Louver 10-1/8 H 16-1/4 W Steel | AF2NRV 6WRJ0Paint14 1/2"8 1/2"Intake Or Exhaust-€102.08
DAYTON 6WRJ2 Door Louver 10-1/8 H 18-1/4 W Steel | AF2NRX 6WRJ2Paint16 1/2"8 1/2"Intake Or Exhaust-€107.99
DAYTON 6WRK4 Door Louver 10-1/8 H 10-1/4 W Aluminium | AF2NTK 6WRK4Clear Anodized8 1/2"8 1/2"Intake Or ExhaustClear€107.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6WRK6 Door Louver 10-1/8 H 14-1/4 W Aluminium
€156.29 /unit