DAYTON 6W851 Hand Truck Nose Plate Extension | AF2NKH

DAYTON 6W851 Hand Truck Nose Plate Extension, Steel, 200 lb Holding Capacity

Item: AF2NKH Model: 6W851
In Stock

Get it by Tuesday, Jun 10

€47.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck Nose Plate Extension
Load Capacity650 lbs.
MaterialSteel
Overall Depth27"
Overall Width22"
ColorRed
Compatible Grainger Part Number1W617, 2W063, 2W179, 3W041, 3W482, 3W484, 3W485, 5Z078, 5Z079, 6W856, 6W857, 6W858, 3W087, 3W481, 3W483
IncludesMounting Hardware
Nose Plate Depth27"

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)116.84
Ship length (cm)68.58
Ship width (cm)30.48
HS code8716905060
Country of OriginUS

Product Details:

    • Ideal for moving and lifting cement blocks, heavy boxes of print material / books and bundles of heavy tiles
    • Noseplate size can be extended up to 25 inches D x 11 inches W
    • Features red powder coating for scratch and wear resistances

Product Variants

ProductModelMaterialOverall WidthLoad CapacityOverall DepthColorPrice
DAYTON 5W661 Hand Truck Nose Plate Extension | AE6ZBK 5W661Steel11"200 lbs.31 1/2"Silver€75.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6W851 Hand Truck Nose Plate Extension, Steel, 200 lb Holding Capacity
€47.37 /unit